Item Comparison: 670DC2, C750

Item

670DC2 - 3/4" NMB Connector 2 Screw Strap Type - Bridgeport

670DC2
3/4" NMB Connector 2 Screw Strap Type

$1.6007 Each

$400.18 (250 Each)

QTY:
Each
Add
C750 - 3/4" NMB Conn 2 Screw Strap Type - Appozgcomm

C750
3/4" NMB Conn 2 Screw Strap Type

$4.1198 Each

$2,059.90 (500 Each)

QTY:
Each
Add
Nacogdoches 250 0
All Stores 29,010 508
Vendor Bridgeport Appozgcomm
Catalog Number 670DC2 C750
Manufacturer Number 670-DC2 C750
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings
Classification Romex Connectors Romex Connectors
UNSPSC 39121419 - Flex connectors 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747156709 00687855107506
Weight per package 0.0839 (lbs/each) 0.09 (lbs/each)
Description 670DC2 3/4" NMB Connector 2 Screw Strap Type
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 LB/Ea
C750 3/4" NMB Conn 2 Screw Strap Type
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.60 (Each) $4.12 (Each)
Carton/Reel $40.02 (25 Each) $205.99 (50 Each)
Standard Packaging/Reel $400.18 (250 Each) $2,059.90 (500 Each)
connection - Male NPS Thread
Material Die Cast Zinc Die Cast Zinc
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter - 0.91 in
Length - 1.20 in;30.5 mm
Size 3/4 0.75
Width - 0.42 in;10.7 mm
Description 3/4" NMB CONNECTOR 2 SCREW STRAP TYPE 3/4" NMB CONN 2 SCREW STRAP TYPE
extra long description BPT 670-DC2 3/4" STRAP-TYPE CONN. EGS C-750 3/4 IN 2 SCR ROMEX CONN
Features For connecting nonmetallic cable to box or enclosure. -
Long Description Strap Connector, 3/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 lb/EA Sheathed Cable Connector, 3/4 in Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 in Thread Length, Screw Connection, 1.20 in Length, 0.42 in Width, 0.91 in Diameter, #10 to #8 AWG Cable Size, 0.09 lb/EA
Product Type Strap Connector 3/4 In 2 SCR Romex Conn
Short Description Strap Connector, 3/4 in, Die Cast Zinc, Oval Sheathed Cable Connector, C, 3/4 in, Die Cast Zinc
Special Features Furnished with 2-way Phillips/Slotted Head Screw Furnished with Locknut
angle 180 Deg -
Cable Size - #10 to #8 AWG
Connection Orientation +180 ° -
Connection Type Screw;Strap Screw
Connector Type Two-Screw, Strap Type -
for use with Connecting Nonmetallic Cable to Box or Enclosure Oval Service Entrance Cable;Nonmetallic Sheathed Cable
includes (2) Screw (2) Screw
media Yes -
package quantity 250 PK;25 CT 50 CT;1 PK
Standards Met UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant UL 514B;UL E25015;CSA C22.2 No. 18.3;CSA 208044;NEMA FB-1
Thread Length - 0.42 in
Made in USA yes yes
Brand Bridgeport Appleton
Manufacturers Part Number 670-DC2 C-750
Model - C
Category Description ROMEX CONNECTORS ROMEX CONNECTORS
Type CONNECTOR 2 Screw Connector
Trade Size 3/4 in 3/4 in
Weight 0.0839 lb/EA 0.09 lb/EA
Application For connecting nonmetallic cable to box or enclosure. -
standard UL, CSA UL 514B, CSA C22.2, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat