Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
6706 |
35200 |
Manufacturer Number |
670-6 |
35200 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644851766 |
00783250352005 |
Weight per package |
0.2 (lbs/each) |
0.2333 (lbs/each) |
Description |
6706 Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 6" Shank
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 9-3/4 In Overall Length, Round Rapi-Driv(R) Shank, 6 In Shank Length, 7 Pieces, 3.2 Oz
|
35200 Speed-Driver, 3/16 X 6"
Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size, Cabinet Tip Style, Nickel-Chrome Plated, 8-3/4 In Overall Length, 6 In Shank Length, 0.23 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.81 (Each) |
$14.22 (Each) |
Carton/Reel |
$12.81 (1 Each) |
$14.22 (1 Each) |
Standard Packaging/Reel |
$38.43 (3 Each) |
$14.22 (1 Each) |
|
|
Blade Material |
- |
Chrome Vanadium Steel |
Color |
Black (Handle) |
- |
Finish |
- |
Nickel-Chrome Plated |
Handle Color |
Black |
- |
Handle Material |
Rubber |
- |
|
Overall Length |
9-3/4 in;247.7 mm |
8-3/4 in |
|
Description |
RAPI-DRIV SCREWDRIVER, 3/16" CABINET TIP, 6" SHANK |
SPEED-DRIVER, 3/16 X 6" |
extra long description |
KLEIN 670-6 3/16" Cab Rapi-Driv® Sc |
IDEAL 35-200 Screwdriver,Ideal,Quic |
Features |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv® screwdriver. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit. |
The Cabinet Quick Rotating Screwdriver is ideal for threading screws in switches, fixtures and anchors. For quick and easy use, it provides one-handed crank action. It has shank diameter that matches blade tip for tough applications and features a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip, and the screwdriver’s nickel-chrome plating offers corrosion resistance and a smooth feel. The Cabinet Quick Rotating Screwdriver also feat |
Long Description |
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 9-3/4 in Overall Length, Round Rapi-Driv(R) Shank, 6 in Shank Length, 7 Pieces, 3.2 oz |
Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size, Cabinet Tip Style, Nickel-Chrome Plated, 8-3/4 in Overall Length, 6 in Shank Length, 0.23 lb |
Product Type |
3/16" Cab Rapi-Driv® Screwdriver |
Screwdriver |
Short Description |
Cabinet Rapi-Drive Screwdriver, Rubber |
Quick-Rotating, Chrome Vanadium Steel |
Special Features |
- |
Features:Ideal For Threading Screws In Switches, Fixtures and Anchors;One-Handed Crank Action For Quick and Easy Use;Vapor-Blasted Tip Prevents Plate Chipping;Cross-Ground Tip Provides Precise and Secure Fit In Screw Slot;Nickel-Chrome Plating For Co |
|
Handle Type |
- |
Cushioned Rubber Grip |
media |
Yes |
- |
Number of Pieces |
7 |
- |
Shank Length |
6 in;152.4 mm |
6 |
Shank Type |
Round Rapi-Driv(R) |
- |
Tip Size |
3/16 in;4.8 mm |
3/16 |
Tip Style |
Cabinet |
Cabinet |
tip type |
Cabinet |
Cabinet |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
670-6 |
35-200 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Quick-Rotating |
|
Weight |
3.2 oz;91 g |
0.23 lb |
|
Application |
- |
For Threading Screws In Switches, Fixtures And Anchors |