Item Comparison: 670, 670

Item

670 - 2" STL FM7 Cond Body CVR - Eaton

670
2" STL FM7 Cond Body CVR

$27.31 Each

$546.20 (20 Each)

QTY:
Each
Add
670 - 2" STL FM7 CVR Assy - Appleton

670
2" STL FM7 CVR Assy

$17.05 Each

$852.50 (50 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 2,234 63
Vendor Eaton Appleton
Catalog Number 670 670
Manufacturer Number 670 670
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274004204 00781381507479
Weight per package 0.44 (lbs/each) 0.55 (lbs/each)
Description 670 2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 2 In Trade Size, 7 In Length, Wedge Nut, 0.44 LB/Ea
670 2" STL FM7 CVR Assy
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 In Trade Size, 2 In Hub Size, Screw, 0.55 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.31 (Each) $17.05 (Each)
Carton/Reel $27.31 (1 Each) $85.25 (5 Each)
Standard Packaging/Reel $546.20 (20 Each) $852.50 (50 Each)
Material Sheet Steel Steel
Finish - Zinc Electroplated
Hub Size - 2 in
Length 7 in -
Description 2" STL FM7 COND BODY CVR 2" STL FM7 CVR ASSY
extra long description CRS-H 670 2 WDGNUT SHT STEEL FORM 7 APP 670 2 STL FM7 COVER ASSEMBLY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Blank Cover, Form 7 Body Type, 2 in Trade Size, 7 in Length, Wedge Nut, 0.44 lb/EA Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 in Trade Size, 2 in Hub Size, Screw, 0.55 lb/EA
Product Type 2 Wdgnut SHT Steel Form 7 CVR 2 STL FM7 Cover Assembly
Short Description Blank Cover, 2 ", Form 7 Body, Steel Stamped Cover, 2 in, Form 7 Body, Steel
Special Features Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time Unique Wedge-Lok Clip Cover Design Allows Easy Removal Without Damaging The Conduit Body
body type Form 7 Form 7
dimensions 3.0000 IN X 0.8400 IN X 7.0000 IN -
for use with Condulet(R) Conduit Body Rigid Steel;Rigid Aluminum;IMC Conduit
Form - 7
includes - Stainless Steel Screw
Mounting Type Wedge Nut Screw
package quantity 1 CT;20 PK 5 CT;50 PK
Standards Met UL 514B Listed;CSA Certified C22.2 UL 514A/B;CSA Certified C22.2;NEC Certifed;CEC Certifed;NEMA FB-1
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 670 670
sub brand - Wedge-Lok
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Wedge nut cover Blank Clip Cover With Screw
Trade Size 2 in 2 in
Weight 0.44 lb/EA 0.55 lb/EA
Application Conduit Fitting Wet Location
Mounting - Screw-In
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat