Item Comparison: 664LAG, 12427LA

Item

664LAG - SW 4W Ac 15A 120V GRD Terminals La - Legrand-Pass & Seymour

664LAG
SW 4W Ac 15A 120V GRD Terminals La

$14.3973 Each

$719.86 (50 Each)

QTY:
Each
Add
12427LA - Switch Toggle 4WAY 15A 120V GRD La - Eaton

12427LA
Switch Toggle 4WAY 15A 120V GRD La

$13.47 Each

$134.70 (10 Each)

QTY:
Each
Add
Nacogdoches 1 4
All Stores 592 616
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 664LAG 12427LA
Manufacturer Number 664LAG 1242-7FLA-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Switches Enhanced Commodity Codes - Wiring Devices
Classification Residential Switches Residential Switches
UNSPSC N/A 39121704 - Wallplates
UPC/EAN/GTIN 00785007664225 00032664583223
Weight per package 0.2072 (lbs/each) 0.22 (lbs/each)
Description 664LAG SW 4W Ac 15A 120V GRD Terminals La
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
12427LA Switch Toggle 4WAY 15A 120V GRD La
Eaton Arrow Hart Industrial Grade Toggle Switch, 15 A, 120 V, Four-Way, Two-Pole, Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.40 (Each) $13.47 (Each)
Carton/Reel $143.97 (10 Each) $13.47 (1 Each)
Standard Packaging/Reel $719.86 (50 Each) $134.70 (10 Each)
amperage rating 15 -
connection Grounding -
Current Rating 15 A -
Material Thermoplastic -
Number of Wires 3 -
Poles 4 -
Voltage Rating 120 -
Wire Size 4 -
Color Light Almond -
Size 3.3 in -
Description SW 4W AC 15A 120V GRD TERMINALS LA SWITCH TOGGLE 4WAY 15A 120V GRD LA
extra long description P&S 664LAG SW 4W AC 15A 120V GRD TE EWD 1242-7FLA-BOX SW Tog 4Way 15A 1
Features Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Light Almond Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Light Almond, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb Eaton Arrow Hart industrial grade toggle switch, 15 A, 120 V, Four-way, Two-pole, Light Almond
Product Type SW 4W Ac 15A 120V GRD Terminals La SW Tog 4WAY 15A 120V GRD La
Short Description 15 A, 120 V, 4W, Grounding Toggle Switch, Light Almond -
Special Features Side Wire;High Impact Resistant Construction;Extra Long Strap Standard grade
actuator type Toggle -
Connection Type Grounding -
dimensions 1.25 (L) x 1.090 (W) x 3.281 (H) in 1.7500 IN X 1.5000 IN X 4.2500 IN
media Yes Yes
Mounting Type Wall Mount -
Number of Ways 4 -
package quantity 10 CT;50 PK -
Standards Met RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20 -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number 664-LAG 1242-7FLA-BOX
Category Description Residential Switches Residential Switches
Type Grounding Toggle Switch Industrial grade toggle switch
Weight 0.21 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
nema rating NEMA Standards -
standard UL 498 cULus Listed,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat