Item Comparison: A6648RT, 6648GRTNK

Item

A6648RT - 6X6X48 N3R SC Wire Trough - Nvent Hoffman

A6648RT
6X6X48 N3R SC Wire Trough

$225.92 Each

$225.92 (1 Each)

QTY:
Each
Add
6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK - Eaton

6648GRTNK
Wway 6X6X48 N3R PNTD SC Trough, NK

$221.16 Each

$221.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 44 101
Vendor Nvent Hoffman Eaton
Catalog Number A6648RT 6648GRTNK
Manufacturer Number A6648RT 6648 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510382902 00782051142051
Weight per package 26.7799 (lbs/each) 21.22 (lbs/each)
Description A6648RT 6X6X48 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 26.7799 LB
6648GRTNK Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $225.92 (Each) $221.16 (Each)
Carton/Reel $225.92 (1 Each) $221.16 (1 Each)
Standard Packaging/Reel $225.92 (1 Each) $221.16 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint Gray
Depth 48 6.00 In
Length - 48.00 in
Overall Length 48 in;1219 mm -
Size 6.00x6.00x48.00 in -
Width 6 6.00 In
Description 6X6X48 N3R SC WIRE TROUGH WWAY 6X6X48 N3R PNTD SC TROUGH,NK
extra long description NVENT HOF A6648RT Wiring Trough 6.0 B-LINE 6648 GRT NK 4800 N3R SC STRA
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 26.7799 lb Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Wiring Trough 6.00X6.00X48.00 4800 N3R SC Straight Section W/O Ko
Short Description NEMA 3R Wiring Trough, 48 x 6 x 6 in, Gray -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
dimensions - 48.0000 IN X 6.0000 IN X 6.0000 IN
for use with NEMA 3R Enclosure -
gauge 16 -
ip rating IP32 -
Overall Height 6 in;152 mm -
Overall Width 6 in;152 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A6648RT 6648 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 26.7799 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat