Item Comparison: 6648GRTNK, 6648GRT

Item

6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK - Eaton

6648GRTNK
Wway 6X6X48 N3R PNTD SC Trough, NK

$221.16 Each

$221.16 (1 Each)

QTY:
Each
Add
6648GRT - Wway 6X6X48 N3R PNTD SC Trough - Eaton

6648GRT
Wway 6X6X48 N3R PNTD SC Trough

$269.51 Each

$269.51 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 101 16
Vendor Eaton Eaton
Catalog Number 6648GRTNK 6648GRT
Manufacturer Number 6648 GRT NK 6648 GRT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00782051142051 00782051142044
Weight per package 21.22 (lbs/each) 21.23 (lbs/each)
Description 6648GRTNK Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
6648GRT Wway 6X6X48 N3R PNTD SC Trough
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $221.16 (Each) $269.51 (Each)
Carton/Reel $221.16 (1 Each) $269.51 (1 Each)
Standard Packaging/Reel $221.16 (1 Each) $269.51 (1 Each)
Cover Type - Screw Cover
Material 16 GAUGE GALVANEAL STEEL Galvanized Steel
Color Gray Gray
Finish Gray Phosphate Undercoat or Acrylic Electrocoat
Depth 6.00 In 6.00 In
Length 48.00 in 48.00 in
Overall Length - 48 in;1219 mm
Width 6.00 In 6.00 In
Description WWAY 6X6X48 N3R PNTD SC TROUGH,NK WWAY 6X6X48 N3R PNTD SC TROUGH
extra long description B-LINE 6648 GRT NK 4800 N3R SC STRA B-LINE 6648 GRT 4800 N3R SC STRAIGH
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type 4800 N3R SC Straight Section W/O Ko Wiring Trough
Short Description - NEMA 3R Wiring Trough, 48 x 6 x 6 in, Gray
Special Features - Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions 48.0000 IN X 6.0000 IN X 6.0000 IN 48.0000 IN X 6.0000 IN X 6.0000 IN
for use with - NEMA 3R Enclosure
gauge - 16
ip rating - IP32
Knockouts - Yes
Overall Height - 6 in;152 mm
Overall Width - 6 in;152 mm
Standards Met - UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA - yes
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number 6648 GRT NK 6648 GRT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wiring trough Wiring trough
Application Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard CSA Certified,UL Listed CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat