Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
663RT |
263SRT |
Manufacturer Number |
663RT |
263SRT |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564004499 |
00781747202635 |
Weight per package |
0.48 (lbs/each) |
0.0196 (lbs/each) |
Description |
663RT 1-1/4" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.48 LB/Ea
|
263SRT 1-1/4" Steel Emt Raintight Compression Coupling
Raintight Coupling, Compression, Steel, Size 1-1/4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.29 (Each) |
$5.57 (Each) |
Carton/Reel |
$82.90 (10 Each) |
$139.20 (25 Each) |
Standard Packaging/Reel |
$82.90 (10 Each) |
$139.20 (25 Each) |
|
|
Description |
1-1/4" EMT COMP RAINTIGHT COUPLING |
1-1/4" STEEL EMT RAINTIGHT COMPRESSION COUPLING |
extra long description |
MIDWEST 663RT 1 1/4 EMT CMP CPL RAI |
BPT 263-SRT 1-1/4" STEEL RAINTIGHT |
Features |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations. |
Long Description |
EMT Compression Coupling, 1-1/4 in Trade Size, Zinc Plated, 0.48 lb/EA |
Raintight Coupling, Compression, Steel, Size 1-1/4 Inch |
Product Type |
1 1/4 Emt CMP CPL Raintight |
1-1/4" Steel Raintight CPLG |
Short Description |
EMT Compression Coupling, 1-1/4 in, Zinc Plated, 0.48 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete-tight/Raintight |
|
Connector Type |
- |
Raintight Compression |
dimensions |
3.8700 IN X 2.5700 IN X 1.2100 IN |
- |
for use with |
EMT Conduit;Boxes and Enclosures |
- |
media |
- |
Yes |
package quantity |
10 CT |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
663RT |
263-SRT |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Raintight compression coupling |
COUPLING |
|
|
|
Application |
Commercial |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented |
standard |
UL, cUL |
cULus |