Item Comparison: 6636HSNK, 6636GNK

Item

6636HSNK - Wway 6X6X36 N1 QK Conn HC, NK - Eaton

6636HSNK
Wway 6X6X36 N1 QK Conn HC, NK

$62.67 Each

$62.67 (1 Each)

QTY:
Each
Add
6636GNK - Wway 6X6X36 N1 PNTD SC, NK - Eaton

6636GNK
Wway 6X6X36 N1 PNTD SC, NK

$100.45 Each

$100.45 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 21 31
Vendor Eaton Eaton
Catalog Number 6636HSNK 6636GNK
Manufacturer Number 6636HSNK 6636 G NK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00782051479096 00782051102710
Weight per package 14.3999 (lbs/each) 14.47 (lbs/each)
Description 6636HSNK Wway 6X6X36 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
6636GNK Wway 6X6X36 N1 PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.67 (Each) $100.45 (Each)
Carton/Reel $62.67 (1 Each) $100.45 (1 Each)
Standard Packaging/Reel $62.67 (1 Each) $100.45 (1 Each)
Cover Type HINGED SCREW
Material 16 Gauge Steel 16 Gauge Steel
Finish ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT Gray
Height 6.00 In 6.00 In
Length 36.00 In 36.00 In
Width 6.00 In 6.00 In
Description WWAY 6X6X36 N1 QK CONN HC,NK WWAY 6X6X36 N1 PNTD SC,NK
extra long description B-LINE 6636 HSNK HINGE SCREW CVR WI B-LINE 6636 G NK 3600 SC STRAIGHT S
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Hinge Screw CVR Wireway, No Knockouts, 6X6X36 3600 SC Straight Section W/O Ko
dimensions 36.0000 IN X 6.0000 IN X 6.0000 IN 36.0000 IN X 6.0000 IN X 6.0000 IN
straight section length 36.00 In 36.00 In
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number 6636 HSNK 6636 G NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wiring trough Wiring trough
Application Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd
Enclosure NEMA 1, IP30 NEMA 1, IP30
standard CSA C22.2.,UL Listed UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat