Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
262SRT |
662RT |
Manufacturer Number |
262SRT |
662RT |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747202628 |
00784564004482 |
Weight per package |
0.0033 (lbs/each) |
0.29 (lbs/each) |
Description |
262SRT 1" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.0033 LB/Ea
|
662RT 1" Emt Comp Raintight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 0.29 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.80 (Each) |
$4.63 (Each) |
Carton/Reel |
$37.98 (10 Each) |
$115.72 (25 Each) |
Standard Packaging/Reel |
$379.84 (100 Each) |
$115.72 (25 Each) |
|
Finish |
Zinc Electro-Plated |
Zinc Plated |
|
Diameter |
1-17/32 in |
- |
Length |
2-11/32 in |
- |
|
Description |
1" STEEL EMT RAINTIGHT COMPRESSION COUPLING |
1" EMT COMP RAINTIGHT COUPLING |
extra long description |
BPT 262-SRT 1" STEEL RAINTIGHT CPLG |
MIDWEST 662RT 1 IN EMT CMP CPL RAIN |
Features |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented. |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Long Description |
EMT Compression Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-11/32 in Length, 1-17/32 in Diameter, 0.0033 lb/EA |
EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 0.29 lb/EA |
Product Type |
Emt Compression Coupling |
1 In Emt CMP CPL Raintight |
Short Description |
EMT Compression Coupling, 1 in, Zinc Electro-Plated, 0.0033 lb/EA |
EMT Compression Coupling, 1 in, Zinc Plated, 0.29 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Raintight Compression |
- |
dimensions |
- |
3.8700 IN X 1.3700 IN X 1.0800 IN |
for use with |
EMT Conduit |
EMT Conduit;Boxes and Enclosures |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
25 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
262-SRT |
662RT |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Raintight compression coupling |
|
|
Weight |
0.0033 lb/EA |
0.29 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented |
Commercial |
standard |
cULus |
UL, cUL |