Nacogdoches |
277 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
661S |
TK112A |
Manufacturer Number |
661S |
TK112A |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564206619 |
00785991025439 |
Weight per package |
0.18 (lbs/each) |
0.175 (lbs/each) |
Description |
661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
|
TK112A 3/4" Emt Compression Coupling
Compression Coupling, 3/4 In Trade Size, Zinc Plated, 1.660 In Length, 0.18 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$3.86 (Each) |
Carton/Reel |
$21.94 (25 Each) |
$193.10 (50 Each) |
Standard Packaging/Reel |
$21.94 (25 Each) |
$965.50 (250 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Length |
- |
1.660 in |
Size |
- |
3/4 INCH |
|
Description |
3/4 EMT CMP CPL |
3/4" EMT COMPRESSION COUPLING |
extra long description |
MIDWEST 661S 3/4 EMT CMP CPL |
ABB TK112A 3/4 INCH COUPLING,COMP., |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA |
Compression Coupling, 3/4 in Trade Size, Zinc Plated, 1.660 in Length, 0.18 lb/EA |
Product Type |
3/4 Emt CMP CPL |
3/4 Inch Coupling, Comp., Emt, STL |
Short Description |
EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA |
Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
dimensions |
1.7500 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
package quantity |
25 CT |
250 PK;50 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
661S |
TK112A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
EMT Conduit Fittings |
|
|
Weight |
0.18 lb/EA |
0.18 lb/EA |
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |