Item Comparison: 661S, EC761US

Item

661S - 3/4 Emt CMP CPL - Eaton

661S
3/4 Emt CMP CPL

$0.8776 Each

$21.94 (25 Each)

QTY:
Each
Add
EC761US - 3/4" Steel Emt Compression Coupling - U.S. Made - Amfico

EC761US
3/4" Steel Emt Compression Coupling - U.S. Made

$3.4202 Each

$85.50 (25 Each)

QTY:
Each
Add
Nacogdoches 277 0
All Stores 42,021 7,801
Vendor Eaton Amfico
Catalog Number 661S EC761US
Manufacturer Number 661S EC761US
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564206619 00662364017812
Weight per package 0.18 (lbs/each) 0.13 (lbs/each)
Description 661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
EC761US 3/4" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 2 In Length, 1.563 In Diameter, 13/100 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.88 (Each) $3.42 (Each)
Carton/Reel $21.94 (25 Each) $85.50 (25 Each)
Standard Packaging/Reel $21.94 (25 Each) $85.50 (25 Each)
Finish Zinc Plated Zinc Plated
Diameter - 1.563 in
Length - 2 in
Description 3/4 EMT CMP CPL 3/4" STEEL EMT COMPRESSION COUPLING - U.S. MADE
extra long description MIDWEST 661S 3/4 EMT CMP CPL AMFICO EC761US 3/4" EMT Stl Comp Cp
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 2 in Length, 1.563 in Diameter, 13/100 lb/EA
Product Type 3/4 Emt CMP CPL Emt Compression Coupling
Short Description EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA EMT Compression Coupling, 3/4 in, Zinc Plated, 13/100 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight
dimensions 1.7500 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit Electric Metallic Tubing
package quantity 25 CT 25 CT;125 PK
Standards Met UL E-22132;cUL cULus E101868
Made in USA yes yes
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 661S EC761US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling -
Trade Size 3/4 in 3/4 in
Weight 0.18 lb/EA 13/100 lb/EA
Application Commercial -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat