Item Comparison: 661S, CK75RK0N

Item

661S - 3/4 Emt CMP CPL - Eaton

661S
3/4 Emt CMP CPL

$0.8776 Each

$21.94 (25 Each)

QTY:
Each
Add
CK75RK0N - 3/4" STL Concrete Tight Coupling - Allied Tube and Conduit

CK75RK0N
3/4" STL Concrete Tight Coupling

$0.7522 Each

$18.80 (25 Each)

QTY:
Each
Add
Nacogdoches 277 0
All Stores 44,296 927
Vendor Eaton Allied Tube and Conduit
Catalog Number 661S CK75RK0N
Manufacturer Number 661S N/A
Category Emt Couplings - Steel Compression Emt CPLG Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564206619 50842136100552
Weight per package 0.18 (lbs/each) 0.213 (lbs/each)
Description 661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
CK75RK0N 3/4" STL Concrete Tight Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.88 (Each) $0.75 (Each)
Carton/Reel $21.94 (25 Each) $0.75 (1 Each)
Standard Packaging/Reel $21.94 (25 Each) $18.80 (25 Each)
Finish Zinc Plated -
Description 3/4 EMT CMP CPL 3/4" STL CONCRETE TIGHT COUPLING
extra long description MIDWEST 661S 3/4 EMT CMP CPL -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA -
Product Type 3/4 Emt CMP CPL -
Short Description EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA -
Special Features Concrete-Tight;Raintight -
dimensions 1.7500 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
package quantity 25 CT -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Allied Tube and Conduit
Manufacturers Part Number 661S -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling -
Trade Size 3/4 in -
Weight 0.18 lb/EA -
Application Commercial -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat