Item Comparison: 261, 661S

Item

261 - 3/4" Steel Emt Concrete Tight Compression CPLG - Bridgeport

261
3/4" Steel Emt Concrete Tight Compression CPLG

$0.8024 Each

$160.48 (200 Each)

QTY:
Each
Add
661S - 3/4 Emt CMP CPL - Eaton

661S
3/4 Emt CMP CPL

$0.8776 Each

$21.94 (25 Each)

QTY:
Each
Add
Nacogdoches 0 277
All Stores 36,341 46,763
Vendor Bridgeport Eaton
Catalog Number 261 661S
Manufacturer Number 261 661S
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002617 00784564206619
Weight per package 0.001 (lbs/each) 0.18 (lbs/each)
Description 261 3/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.80 (Each) $0.88 (Each)
Carton/Reel $16.05 (20 Each) $21.94 (25 Each)
Standard Packaging/Reel $160.48 (200 Each) $21.94 (25 Each)
Material Steel -
Finish Zinc Electro-Plated Zinc Plated
Diameter 1-9/32 in -
Length 2 in -
Description 3/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG 3/4 EMT CMP CPL
extra long description BPT 261 3/4" STEEL COMP CPLG MIDWEST 661S 3/4 EMT CMP CPL
Features Used to join two lengths of EMT. Concrete-tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Compression Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 2 in Length, 1-9/32 in Diameter, 0.001 lb/EA EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA
Product Type Emt Compression Coupling 3/4 Emt CMP CPL
Short Description EMT Compression Coupling, 0.75 in, Zinc Electro-Plated, 0.001 lb/EA EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
dimensions - 1.7500 IN X 1.3800 IN X 1.3800 IN
for use with EMT Conduit EMT Conduit
media Yes -
package quantity 200 PK;20 CT 25 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 261 661S
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING Compression coupling
Trade Size 0.75 3/4 in
Weight 0.001 lb/EA 0.18 lb/EA
Application Used to join two lengths of EMT. Concrete-tight. Commercial
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat