Item Comparison: 660S, TK111A

Item

660S - 1/2" STL Concrete Tight Coupling - Eaton

660S
1/2" STL Concrete Tight Coupling

$0.648 Each

$32.40 (50 Each)

QTY:
Each
Add
TK111A - 1/2" Emt Compression Coupling - Steel City

TK111A
1/2" Emt Compression Coupling

$4.8288 Each

$1,207.20 (250 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 28,231 53
Vendor Eaton Steel City
Catalog Number 660S TK111A
Manufacturer Number 660S TK111A
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564206602 00785991025422
Weight per package 0.12 (lbs/each) 0.131 (lbs/each)
Description 660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
TK111A 1/2" Emt Compression Coupling
Compression Coupling, 1/2 In Trade Size, Zinc Plated, 1.660 In Length, 0.13 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.65 (Each) $4.83 (Each)
Carton/Reel $32.40 (50 Each) $241.44 (50 Each)
Standard Packaging/Reel $32.40 (50 Each) $1,207.20 (250 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Length - 1.660 in
Size - 1/2 INCH
Description 1/2" STL CONCRETE TIGHT COUPLING 1/2" EMT COMPRESSION COUPLING
extra long description MIDWEST 660S 1/2 EMT CMP CPL ABB TK111A 1/2 INCH COUPLING,COMP.,
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA Compression Coupling, 1/2 in Trade Size, Zinc Plated, 1.660 in Length, 0.13 lb/EA
Product Type 1/2 Emt CMP CPL 1/2 Inch Coupling, Comp., Emt, STL
Short Description EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA EMT Compression Coupling, 1/2 in, Zinc Plated, 0.13 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
dimensions 1.6300 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit EMT Conduit
package quantity 50 CT 250 PK;50 CT
Standards Met UL E-22132;cUL UL E16592
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number 660S TK111A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling EMT Conduit Fittings
Trade Size 1/2 in 1/2 in
Weight 0.12 lb/EA 0.13 lb/EA
Application Commercial For use with EMT conduit
standard UL, cUL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat