Item Comparison: 660S, EC760US

Item

660S - 1/2" STL Concrete Tight Coupling - Eaton

660S
1/2" STL Concrete Tight Coupling

$0.648 Each

$32.40 (50 Each)

QTY:
Each
Add
EC760US - 1/2" Steel Emt Compression Coupling - U.S. Made - Amfico

EC760US
1/2" Steel Emt Compression Coupling - U.S. Made

$2.4598 Each

$122.99 (50 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 28,208 8,038
Vendor Eaton Amfico
Catalog Number 660S EC760US
Manufacturer Number 660S EC760US
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564206602 00662364017805
Weight per package 0.12 (lbs/each) 0.09 (lbs/each)
Description 660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
EC760US 1/2" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 8/100 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.65 (Each) $2.46 (Each)
Carton/Reel $32.40 (50 Each) $122.99 (50 Each)
Standard Packaging/Reel $32.40 (50 Each) $122.99 (50 Each)
Finish Zinc Plated Zinc Plated
Description 1/2" STL CONCRETE TIGHT COUPLING 1/2" STEEL EMT COMPRESSION COUPLING - U.S. MADE
extra long description MIDWEST 660S 1/2 EMT CMP CPL AMFICO EC760US 1/2" EMT Stl Comp Cp
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 8/100 lb/EA
Product Type 1/2 Emt CMP CPL Emt Compression Coupling
Short Description EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA EMT Compression Coupling, 1/2 in, Zinc Plated, 8/100 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight
dimensions 1.6300 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit Electric Metallic Tubing
package quantity 50 CT 50 CT;250 PK
Standards Met UL E-22132;cUL cULus E101868
Made in USA yes yes
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 660S EC760US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling -
Trade Size 1/2 in 1/2 in
Weight 0.12 lb/EA 8/100 lb/EA
Application Commercial -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat