Item Comparison: 660S, CK50RK0N

Item

660S - 1/2" STL Concrete Tight Coupling - Eaton

660S
1/2" STL Concrete Tight Coupling

$0.648 Each

$32.40 (50 Each)

QTY:
Each
Add
CK50RK0N - 1/2" STL Concrete Tight Coupling - Allied Tube and Conduit

CK50RK0N
1/2" STL Concrete Tight Coupling

$0.412 Each

$20.60 (50 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 28,524 7,948
Vendor Eaton Allied Tube and Conduit
Catalog Number 660S CK50RK0N
Manufacturer Number 660S N/A
Category Emt Couplings - Steel Compression Emt CPLG Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564206602 50842136100545
Weight per package 0.12 (lbs/each) 0.14 (lbs/each)
Description 660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
CK50RK0N 1/2" STL Concrete Tight Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.65 (Each) $0.41 (Each)
Carton/Reel $32.40 (50 Each) $0.41 (1 Each)
Standard Packaging/Reel $32.40 (50 Each) $20.60 (50 Each)
Finish Zinc Plated -
Description 1/2" STL CONCRETE TIGHT COUPLING 1/2" STL CONCRETE TIGHT COUPLING
extra long description MIDWEST 660S 1/2 EMT CMP CPL -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA -
Product Type 1/2 Emt CMP CPL -
Short Description EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA -
Special Features Concrete-Tight;Raintight -
dimensions 1.6300 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit -
package quantity 50 CT -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Allied Tube and Conduit
Manufacturers Part Number 660S -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling -
Trade Size 1/2 in -
Weight 0.12 lb/EA -
Application Commercial -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat