Item Comparison: 660S, 6050S

Item

660S - 1/2" STL Concrete Tight Coupling - Eaton

660S
1/2" STL Concrete Tight Coupling

$0.648 Each

$32.40 (50 Each)

QTY:
Each
Add
6050S - 1/2" Emt Steel Comp Coupling - Appozgcomm

6050S
1/2" Emt Steel Comp Coupling

$2.0325 Each

$508.12 (250 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 28,231 384
Vendor Eaton Appozgcomm
Catalog Number 660S 6050S
Manufacturer Number 660S 6050S
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564206602 00687855866991
Weight per package 0.12 (lbs/each) 0.13 (lbs/each)
Description 660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
6050S 1/2" Emt Steel Comp Coupling
Emt Compression Coupling, 1/2 In Trade Size, 6000S Model, Zinc Plated, 1.38 In Length, 0.84 In Diameter, 19.00 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.65 (Each) $2.03 (Each)
Carton/Reel $32.40 (50 Each) $50.81 (25 Each)
Standard Packaging/Reel $32.40 (50 Each) $508.12 (250 Each)
Material - Steel
Color - Metallic
Finish Zinc Plated Zinc Plated
Diameter - 0.84 in;21.3 mm
Length - 1.38 in;35.1 mm
Description 1/2" STL CONCRETE TIGHT COUPLING 1/2" EMT STEEL COMP COUPLING
extra long description MIDWEST 660S 1/2 EMT CMP CPL EGS 6050S 1/2 IN EMT COMP CPLG
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA EMT Compression Coupling, 1/2 in Trade Size, 6000S Model, Zinc Plated, 1.38 in Length, 0.84 in Diameter, 19.00 lb
Product Type 1/2 Emt CMP CPL Emt Compression Coupling
Short Description EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA EMT Compression Coupling, 6000S, 1/2 in, Zinc Plated, 19.00 lb;8.62 kg
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type - Compression
dimensions 1.6300 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit EMT Conduit
outside diameter - 0.84
package quantity 50 CT 1 PK;25 CT
Standards Met UL E-22132;cUL UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 660S 6050S
Model - 6000S
sub brand - ETP
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling EMT Conduit Compression Coupling
Trade Size 1/2 in 1/2 in
Weight 0.12 lb/EA 19.00 lb;8.62 kg
Application Commercial EMT Raceway;Wet Locations
standard UL, cUL UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat