Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ledvance |
Sylvania |
Catalog Number |
65859 |
61841 |
Manufacturer Number |
WALPAKC9AS150UNHD8SC2BZP/65859 |
WALPAKC5C/120UNVD8SC2/C1/BZ/P/ |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00046135658594 |
00046135618413 |
Weight per package |
10.536 (lbs/each) |
11.527 (lbs/each) |
Description |
65859 120/130/150W Led Wallpack Cutoff 35/4K/5K 120-347V
Wall Pack Cutoff 9A, Selectable Wattage 120/130/150W, 120 347V, 0 10V Dimming, 80 Cri, CCT Selectable 3000/4000/5000K, Bronze, Photocell
|
61841 *Delsited* 120W Led Wallpack Cutoff 3K/4K/5K W/PC
OBS61841 WALPAKC5C, Cutoff, 120W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Large Housing, 3000K Required For Dark Sky Compliance
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$169.69 (Each) |
$174.77 (Each) |
Carton/Reel |
$169.69 (1 Each) |
$174.77 (1 Each) |
Standard Packaging/Reel |
$169.69 (1 Each) |
$174.77 (1 Each) |
|
Material |
- |
Aluminum |
Wattage |
- |
120.00 |
|
color rendering index (cri) |
- |
80 |
color temperature |
- |
3000 |
|
Description |
120/130/150W LED WALLPACK CUTOFF 35/4K/5K 120-347V |
*DELSITED* 120W LED WALLPACK CUTOFF 3K/4K/5K W/PC |
extra long description |
SYL WALPAKC9AS150UNHD8SC2BZP/65859 |
SYL WALPAKC5C/120UNVD8SC2/C1/BZ/P/6 |
Long Description |
WALL PACK CUTOFF 9A, SELECTABLE WATTAGE 120/130/150W, 120 347V, 0 10V DIMMING, 80 CRI, CCT SELECTABLE 3000/4000/5000K, BRONZE, PHOTOCELL |
OBS61841 WALPAKC5C, Cutoff, 120W, 120 277V, 0 10V Dim, 80+CRI, CCT Selectable, w/Photocontrol, Bronze Painted, Large Housing, 3000K required for Dark Sky Compliance |
Product Type |
WALPAKC9AS150UNHD8SC2BZP 1/CS 1/Sku |
WALPAKC5C120UNVD8SC2C1BZP 1/CS 1/Sku |
|
average life |
- |
150000 |
dimmable |
- |
Yes |
housing |
- |
Aluminum |
Voltage |
120.00 - 347.00 V |
120.00 - 277.00 V |
|
Brand |
Ledvance |
SYLVANIA |
Manufacturers Part Number |
WALPAKC9AS150UNHD8SC2BZP/65859 |
WALPAKC5C/120UNVD8SC2/C1/BZ/P/61841 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |