Item Comparison: 658, TC119A

Item

658 - 3-1/2" STL Conn Concrete Tight - Eaton

658
3-1/2" STL Conn Concrete Tight

$30.2684 Each

$121.07 (4 Each)

QTY:
Each
Add
TC119A - 3-1/2" Compression Emt Conn - Steel City

TC119A
3-1/2" Compression Emt Conn

$48.1532 Each

$240.77 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 85 26
Vendor Eaton Steel City
Catalog Number 658 TC119A
Manufacturer Number 658 TC119A
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564106582 00785991025101
Weight per package 2.4 (lbs/each) 2.115 (lbs/each)
Description 658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
TC119A 3-1/2" Compression Emt Conn
Compression Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Material Steel, For Use With Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.27 (Each) $48.15 (Each)
Carton/Reel $30.27 (1 Each) $240.77 (5 Each)
Standard Packaging/Reel $121.07 (4 Each) $240.77 (5 Each)
Finish Zinc Plated Zinc Plated
Size 3-1/2 in -
Description 3-1/2" STL CONN CONCRETE TIGHT 3-1/2" COMPRESSION EMT CONN
extra long description MIDWEST 658 3 1/2 EMT CMP CONN ABB TC119A 3-1/2 INCH CONN,COMP.,EM
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" Compression Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Material Steel, For use with EMT Conduit
Product Type 3 1/2 Emt CMP Conn 3-1/2 Inch Conn, Comp., Emt, STL
Special Features - Concrete Tight
dimensions 5.7000 IN X 4.4000 IN X 6.4000 IN -
Brand Eaton Steel City
Manufacturers Part Number - TC119A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector EMT Conduit Fittings
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with EMT conduit
standard UL, cUL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat