Item Comparison: 658, 258DC2

Item

658 - 3-1/2" STL Conn Concrete Tight - Eaton

658
3-1/2" STL Conn Concrete Tight

$30.2684 Each

$30.27 (1 Each)

QTY:
Each
Add
258DC2 - 3-1/2" Diecast Emt Concrete Tight Connector - Bridgeport

258DC2
3-1/2" Diecast Emt Concrete Tight Connector

$26.6584 Each

$159.95 (6 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 98 173
Vendor Eaton Bridgeport
Catalog Number 658 258DC2
Manufacturer Number 658 258-DC2
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564106582 00781747152589
Weight per package 2.4 (lbs/each) 2.467 (lbs/each)
Description 658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
258DC2 3-1/2" Diecast Emt Concrete Tight Connector
Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.27 (Each) $26.66 (Each)
Carton/Reel $30.27 (1 Each) $159.95 (6 Each)
Standard Packaging/Reel $30.27 (1 Each) $159.95 (6 Each)
insulation - None
Material - Zinc Die Cast
Finish Zinc Plated Ball burnish
Size 3-1/2 in 3-1/2
Description 3-1/2" STL CONN CONCRETE TIGHT 3-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR
extra long description MIDWEST 658 3 1/2 EMT CMP CONN BPT 258-DC2 3 1/2" COMP. CONN.
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
Product Type 3 1/2 Emt CMP Conn 3 1/2" Comp. Conn.
Connector Type - Compression
dimensions 5.7000 IN X 4.4000 IN X 6.4000 IN -
media - Yes
Brand Eaton Bridgeport
Manufacturers Part Number - 258-DC2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type Compression Connector CONNECTOR
Trade Size - 3-1/2
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat