Item Comparison: 658, 258

Item

658 - 3-1/2" STL Conn Concrete Tight - Eaton

658
3-1/2" STL Conn Concrete Tight

$30.2684 Each

$121.07 (4 Each)

QTY:
Each
Add
258 - 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1"Ko - Raco

258
4-11/16"SQ 2-1/8"DP WLD Box 1/2-1"Ko

$12.16 Each

$12.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 85 0
Vendor Eaton Raco
Catalog Number 658 258
Manufacturer Number 658 258
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Emt Fittings Steel Boxes & Covers
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121303 - Electrical boxes
UPC/EAN/GTIN 00784564106582 00050169002582
Weight per package 2.4 (lbs/each) 1.102 (lbs/each)
Description 658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
258 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1"Ko
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground, (8) 1 In, (1) 1/2 In, and (3) Tko
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.27 (Each) $12.16 (Each)
Carton/Reel $30.27 (1 Each) $12.16 (1 Each)
Standard Packaging/Reel $121.07 (4 Each) $12.16 (1 Each)
Material - Steel
Color - Gray
Finish Zinc Plated -
Size 3-1/2 in 4-11/16
Width - 4.688
Construction - Welded
Description 3-1/2" STL CONN CONCRETE TIGHT 4-11/16"SQ 2-1/8"DP WLD BOX 1/2-1"KO
extra long description MIDWEST 658 3 1/2 EMT CMP CONN RACO 258 4-11/16 BOX 2-1/8 DEEP 1/2
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" 4-11/16 IN. SQ. BX. 2-1/8 IN. DP. WELDED WITH CONDUIT KO'S, 600V, RAISEDGROUND, (8) 1 IN, (1) 1/2 IN, AND (3) TKO
Product Type 3 1/2 Emt CMP Conn Steel Boxes and Covers
Special Features - Combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box
Cable Entry - Knockouts for conduit
dimensions 5.7000 IN X 4.4000 IN X 6.4000 IN -
Knockouts - 1/2 in;1 in;1/2 - 3/4 in Combination (TKO)
Packaging Type - No Packaging
pallet quantity - 1500
Brand Eaton RACO
Category Description STEEL EMT FITTINGS STEEL BOXES & COVERS
Type Compression Connector BOX
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Electrical
Mounting - No bracket
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat