Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Halo Outdoor |
Catalog Number |
65718 |
FTR1740L |
Manufacturer Number |
65/718 |
FTR1740L |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111612 - Area lighting
|
UPC/EAN/GTIN |
00045923629563 |
00080083705061 |
Weight per package |
2.54 (lbs/each) |
1.3 (lbs/each) |
Description |
65718 Led Double Head Security Light 40K BRZ (No Sensor)
Led Security Light - Dual Head - Bronze Finish - 4000K
|
FTR1740L Led Twin Round Flood 40K Bronze
Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brightness (Lumens), 5000 K, Bronze, 8.3 In Length, 6.6 In Width, 5.4 In Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 1.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.24 (Each) |
$122.20 (Each) |
Carton/Reel |
$60.24 (1 Each) |
$122.20 (1 Each) |
Standard Packaging/Reel |
$301.20 (5 Each) |
$122.20 (1 Each) |
|
amperage rating |
- |
NiMh |
Ballast Type |
- |
N/A |
Lamp Type |
LED |
LED |
Material |
Die Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
2 |
2 |
Voltage Rating |
277 |
120 V ac |
|
Color |
- |
Open Office, Retail |
color temperature |
- |
5000 k |
Finish |
- |
Bronze |
fixture material |
die-cast aluminum |
- |
Lens Material |
- |
Tempered Glass |
Style |
Flood Light |
Lighting |
|
Height |
- |
5.4 in;138 mm |
Length |
- |
8.3 in;211 mm |
Size |
- |
5.6 IN Length 7.3 IN Width 6.0 IN Height |
Width |
- |
6.6 in;168 cm |
|
Description |
LED DOUBLE HEAD SECURITY LIGHT 40K BRZ (NO SENSOR) |
LED TWIN ROUND FLOOD 40K BRONZE |
extra long description |
SATCO 65/718 LED 2 BULLET HEAD SECU |
ETNCL FTR1740L FLOOD TWIN ROUND LED |
Features |
- |
The new All-Pro(TM) LED Twin Head Round Flood fixtures utilize the latest in LED technology for maximum light output in a low-profile, compact housing. This design is ideal as a direct replacement for traditional styles, producing the equivalent of a 150W incandescent fixture. Available in white or bronze, they can be wall or eave mounted for a wide range of applications. |
Long Description |
LED Security Light - Dual Head - Bronze Finish - 4000K |
LED Flood Light, Die-Cast Aluminum, 120 V ac, 150 W (Incandescent), 1600 lm Brightness (Lumens), 5000 K, Bronze, 8.3 in Length, 6.6 in Width, 5.4 in Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.3 lb |
Product Type |
Led 2 Bullet Head Security LGT BZ 40K |
Flood Twin Round Led, 5000K BZ |
Short Description |
- |
LED Flood Light, Die-Cast Aluminum, 120 VAC, White |
Special Features |
Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 |
2.5 at (120V) |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
1600 lm |
Equivalent Wattage |
- |
150 W (Incandescent) |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Mounting Type |
- |
Wall Mount/Eave Mount |
package quantity |
- |
1 ct |
Socket Type |
Hardwired |
N/A |
Standards Met |
- |
ECCN: EAR99NLR;UL/CUL Wet Location Listed |
surge protection |
Built-in surge protection - 2KV |
- |
Warranty |
5 Year Limited - Fixtures |
5 yr |
|
Brand |
Satco |
Halo Outdoor |
Manufacturers Part Number |
65/718 |
FTR1740L |
sub brand |
- |
FTR1740L Series |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Dual Head |
FLOODLIGHT |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
OUTDOOR LIGHTING |
lighting |
environmental conditions |
Outdoor Wet Location |
2.5 at (120V) |
Operating Temperature |
-30C (-22F) to a maximum of +50C (+122F) |
- |
standard |
cETLus |
UL/cUL Listed - Wet Location |