Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Rab Lighting Inc |
Catalog Number |
65718 |
BULLET2X12A |
Manufacturer Number |
65/718 |
BULLET2X12A |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00045923629563 |
00019813196473 |
Weight per package |
2.54 (lbs/each) |
4.8 (lbs/each) |
Description |
65718 Led Double Head Security Light 40K BRZ (No Sensor)
Led Security Light - Dual Head - Bronze Finish - 4000K
|
BULLET2X12A (2) 12W Led FLD 50K W/CVR Plate BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.24 (Each) |
$253.85 (Each) |
Carton/Reel |
$60.24 (1 Each) |
$253.85 (1 Each) |
Standard Packaging/Reel |
$301.20 (5 Each) |
$253.85 (1 Each) |
|
Current Rating |
- |
220 mA |
Lamp Type |
LED |
- |
Material |
Die Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
2 |
2 |
Voltage Rating |
277 |
120 |
Wattage |
- |
24 W |
|
Base Type |
- |
BR30 |
Color |
- |
Bronze |
Color Rendering Index |
- |
82 |
color temperature |
- |
5000 k |
Finish |
- |
Bronze |
fixture material |
die-cast aluminum |
- |
Lens Material |
- |
Microprismatic |
Style |
Flood Light |
- |
|
Height |
- |
6 in;152 mm |
Length |
- |
14-1/2 in;368 mm |
Width |
- |
6-3/4 in;171 cm |
|
Description |
LED DOUBLE HEAD SECURITY LIGHT 40K BRZ (NO SENSOR) |
(2) 12W LED FLD 50K W/CVR PLATE BRZ |
extra long description |
SATCO 65/718 LED 2 BULLET HEAD SECU |
RAB BULLET2X12A BULLETFLD KIT 2X12W |
Features |
- |
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare. |
Long Description |
LED Security Light - Dual Head - Bronze Finish - 4000K |
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb |
Product Type |
Led 2 Bullet Head Security LGT BZ 40K |
Bulletfld Kit 2X12W Cool 120V BZ |
Short Description |
- |
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm |
Special Features |
Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 |
- |
|
average life |
- |
100000 h |
Brightness (Lumens) |
- |
2480 lm |
Equivalent Wattage |
- |
75 W (Halogen) |
lumens |
- |
2480 |
package quantity |
- |
1 ct |
Socket Type |
Hardwired |
- |
Standards Met |
- |
UL Listed;IESNA LM-79 & LM-80 |
surge protection |
Built-in surge protection - 2KV |
- |
Warranty |
5 Year Limited - Fixtures |
5 yr |
|
Brand |
Satco |
Rab Lighting |
Manufacturers Part Number |
65/718 |
BULLET2X12A |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Dual Head |
FLOODLIGHT |
|
|
Application |
OUTDOOR LIGHTING |
Outdoor |
environmental conditions |
Outdoor Wet Location |
- |
Operating Temperature |
-30C (-22F) to a maximum of +50C (+122F) |
- |
standard |
cETLus |