Item Comparison: 65716, TGS2S402FRRW

Item

65716 - Led Double Head Security Light 40K WHT (No Sensor) - Satco

65716
Led Double Head Security Light 40K WHT (No Sensor)

$60.24 Each

$60.24 (1 Each)

QTY:
Each
Add
TGS2S402FRRW - Led RND Twin Security Flood 4K Lum Sel WHT No Sens - Halo Outdoor

TGS2S402FRRW
Led RND Twin Security Flood 4K Lum Sel WHT No Sens

$78.19 Each

$78.19 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 80 24
Vendor Satco Halo Outdoor
Catalog Number 65716 TGS2S402FRRW
Manufacturer Number 65/716 TGS2S402FRRW
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111613 - Security lighting 39111611 - Flood light
UPC/EAN/GTIN 00045923629556 00080083913374
Weight per package 2.54 (lbs/each) 2.14 (lbs/each)
Description 65716 Led Double Head Security Light 40K WHT (No Sensor)
Led Security Light - Dual Head - White Finish - 4000K
TGS2S402FRRW Led RND Twin Security Flood 4K Lum Sel WHT No Sens
TGS Security Flood, 4000K, Flood, Twin, White.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.24 (Each) $78.19 (Each)
Carton/Reel $60.24 (1 Each) $78.19 (1 Each)
Standard Packaging/Reel $60.24 (1 Each) $78.19 (1 Each)
amperage rating - 0.18 A
Lamp Type LED LED
Material Die Cast Aluminum -
Number of Lamps 2 -
Voltage Rating 277 120V
fixture material die-cast aluminum -
Style Flood Light -
Size - 5.51 IN Length 5.51 IN Width 5.83 IN Height
Description LED DOUBLE HEAD SECURITY LIGHT 40K WHT (NO SENSOR) LED RND TWIN SECURITY FLOOD 4K LUM SEL WHT NO SENS
extra long description SATCO 65/716 LED 2 BULLET HEAD SECU CLS TGS2S402FRRW TWIN, 2K LMN SEL,
Long Description LED Security Light - Dual Head - White Finish - 4000K TGS Security Flood, 4000K, Flood, Twin, White.
Product Type Led 2 Bullet Head Security LGT WH 40K Twin, 2K LMN Sel, 4K, Flood, Resi, RD, WH
Special Features Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 Durable die-cast aluminum heads with UV resistant polycarbonate lens
Fixture Type - FLOODLIGHT
lumens - 2500
Socket Type Hardwired -
surge protection Built-in surge protection - 2KV -
Warranty 5 Year Limited - Fixtures -
Brand Satco Halo Outdoor
Manufacturers Part Number 65/716 TGS2S402FRRW
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Dual Head FLOODLIGHT
Weight 2.41 -
Application OUTDOOR LIGHTING lighting
environmental conditions Outdoor Wet Location -
Mounting - Wall/Eave Mount
Operating Temperature -30C (-22F) to a maximum of +50C (+122F) -
standard cETLus UL Listed;ENERGY STAR Qualified;RoHS Compliant;FCC Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat