Item Comparison: 653, CC125RK0N

Item

653 - 1-1/4" STL Conn Concrete Tight - Eaton

653
1-1/4" STL Conn Concrete Tight

$2.3464 Each

$23.46 (10 Each)

QTY:
Each
Add
CC125RK0N - 1-1/4" STL Conn Concrete Tight - Allied Tube and Conduit

CC125RK0N
1-1/4" STL Conn Concrete Tight

$1.7862 Each

$17.86 (10 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 3,763 589
Vendor Eaton Allied Tube and Conduit
Catalog Number 653 CC125RK0N
Manufacturer Number 653 N/A
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564106537 50842136100378
Weight per package 0.36 (lbs/each) 0.406 (lbs/each)
Description 653 1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
CC125RK0N 1-1/4" STL Conn Concrete Tight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.35 (Each) $1.79 (Each)
Carton/Reel $23.46 (10 Each) $1.79 (1 Each)
Standard Packaging/Reel $23.46 (10 Each) $17.86 (10 Each)
Finish Zinc Plated -
Diameter 2 in -
Length 1.91 in -
Size 1-1/4 in -
Description 1-1/4" STL CONN CONCRETE TIGHT 1-1/4" STL CONN CONCRETE TIGHT
extra long description MIDWEST 653 1 1/4 EMT CMP CONN -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA -
Product Type 1 1/4 Emt CMP Conn -
Short Description EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight -
Special Features Concrete-Tight -
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.5600 IN X 2.0600 IN X 2.0600 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 10 PK -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.79 in -
Made in USA yes -
Brand Cooper Crouse-Hinds Allied Tube and Conduit
Manufacturers Part Number 653 -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 1-1/4 in -
Weight 0.36 lb/EA -
Application Commercial -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat