Item Comparison: 652, EC752US

Item

652 - 1" STL Conn Concrete Tight - Eaton

652
1" STL Conn Concrete Tight

$1.1102 Each

$27.76 (25 Each)

QTY:
Each
Add
EC752US - 1" Steel Emt Comp Conn - U.S. Made - Amfico

EC752US
1" Steel Emt Comp Conn - U.S. Made

$4.4198 Each

$88.40 (20 Each)

QTY:
Each
Add
Nacogdoches 37 0
All Stores 14,239 2,618
Vendor Eaton Amfico
Catalog Number 652 EC752US
Manufacturer Number 652 EC752US
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564106520 00662364017720
Weight per package 0.18 (lbs/each) 0.18 (lbs/each)
Description 652 1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
EC752US 1" Steel Emt Comp Conn - U.S. Made
1" Emt Steel Compression Conn.Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.11 (Each) $4.42 (Each)
Carton/Reel $27.76 (25 Each) $88.40 (20 Each)
Standard Packaging/Reel $27.76 (25 Each) $88.40 (20 Each)
Finish Zinc Plated -
Diameter 1.58 in 2 in
Length 1.69 in 1.813 in
Size 1 in -
Description 1" STL CONN CONCRETE TIGHT 1" STEEL EMT COMP CONN - U.S. MADE
extra long description MIDWEST 652 1 EMT CMP CONN AMFICO EC752US 1" EMT Stl Comp Con
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA 1" EMT Steel Compression Conn.USA
Product Type 1 Emt CMP Conn 1" Emt STL Comp Conn
Short Description EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight, US Made
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Plated Zinc Plated
Connection Orientation Straight Straight
dimensions 1.1900 IN X 1.6900 IN X 1.6900 IN -
for use with EMT Conduit EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 25 PK 100 PK
Standards Met UL E-22132;cUL Listed UL Canada;ULus Listed
Thread Length 0.64 in 0.406 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 652 EC752US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 1 in 1 in
Weight 0.18 lb/EA 19 lb/100
Application Commercial;Non-Hazardous Location -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat