Item Comparison: 652, 252

Item

652 - 1" STL Conn Concrete Tight - Eaton

652
1" STL Conn Concrete Tight

$1.88 Each

$188.00 (100 Each)

QTY:
Each
Add
252 - 1" Steel Emt Compression Connector - Bridgeport

252
1" Steel Emt Compression Connector

$1.0031 Each

$100.31 (100 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 11,676 4,634
Vendor Eaton Bridgeport
Catalog Number 652 252
Manufacturer Number 652 252
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564106520 00781747002525
Weight per package 0.18 (lbs/each) 0.267 (lbs/each)
Description 652 1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
252 1" Steel Emt Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.267 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.88 (Each) $1.00 (Each)
Carton/Reel $47.00 (25 Each) $10.03 (10 Each)
Standard Packaging/Reel $188.00 (100 Each) $100.31 (100 Each)
insulation - None
Finish Zinc Plated Zinc Electroplated
Diameter 1.58 in 1-17/32 in
Length 1.69 in 2 in
Size 1 in 1
Description 1" STL CONN CONCRETE TIGHT 1" STEEL EMT COMPRESSION CONNECTOR
extra long description MIDWEST 652 1 EMT CMP CONN BPT 252 1" COMP. CONN. STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Used to join EMT to box or enclosure. Concrete tight.
Long Description EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 in Length, 1-17/32 in Diameter, 0.267 lb/EA
Product Type 1 Emt CMP Conn Emt Compression Connector
Short Description EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Plated Zinc Electro-Plated
Connection Orientation Straight Straight
Connector Type - Compression
dimensions 1.1900 IN X 1.6900 IN X 1.6900 IN -
for use with EMT Conduit To Join EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media - Yes
package quantity 25 PK 10 PK;1 CT
Standards Met UL E-22132;cUL Listed cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Thread Length 0.64 in -
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number 652 252
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector CONNECTOR
Trade Size 1 in 1
Weight 0.18 lb/EA 0.267 lb/EA
Application Commercial;Non-Hazardous Location Used to join EMT to box or enclosure. Concrete tight.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat