Item Comparison: 651S, MEC751

Item

651S - 3/4 Emt CMP Conn - Eaton

651S
3/4 Emt CMP Conn

$0.8857 Each

$22.14 (25 Each)

QTY:
Each
Add
MEC751 - [25]3/4IN Steel Emt Comp - Southwire

MEC751
[25]3/4IN Steel Emt Comp

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 850 0
All Stores 50,192 0
Vendor Eaton Southwire
Catalog Number 651S MEC751
Manufacturer Number 651S MEC-751
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Insulated Compression Emt Connectors
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564206510 00784297541025
Weight per package 0.14 (lbs/each) 1 (lbs/each)
Description 651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
MEC751 [25]3/4IN Steel Emt Comp
3/4 Emt Comp Conn Steel Emt Compression Connector For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets Ul514b
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.89 (Each) $0.00 (Each)
Carton/Reel $22.14 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $22.14 (25 Each) $0.00 (1 Each)
connection - Compression
Finish Zinc Plated -
Diameter 1.3 in -
Length 1.65 in -
Size 3/4 in 3/4 IN EMT
Description 3/4 EMT CMP CONN [25]3/4IN STEEL EMT COMP
extra long description MIDWEST 651S 3/4 EMT CMP CONN SWC MEC-751 3/4 EMT COMP CONN STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA 3/4 EMT COMP CONN STEEL EMT COMPRESSION CONNECTOR FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B
Product Type 3/4 Emt CMP Conn 3/4 Emt Comp Conn Steel
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight -
Special Features Concrete-Tight Concrete-Tight;Features: Steel Construction;Master Quantity: 125;Meets UL514B;Shelf Quantity: 25
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.5900 IN X 1.2000 IN X 1.2500 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 25 PK -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.58 in -
Made in USA yes -
Brand Cooper Crouse-Hinds SouthwireMadison
Manufacturers Part Number 651S MEC-751
Category Description STEEL EMT FITTINGS -
Type Compression Connector 3/4" EMT COMPRESSION BOX CONNECTORS STEEL
Trade Size 3/4 in -
Weight 0.14 lb/EA -
Application Commercial;Non-Hazardous Location Connects EMT conduit to box or enclosure
standard UL, cUL cULus Federal Spec. W-F-408E
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat