Nacogdoches |
850 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
651S |
EC751US |
Manufacturer Number |
651S |
EC751US |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564206510 |
00662364017713 |
Weight per package |
0.14 (lbs/each) |
0.12 (lbs/each) |
Description |
651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
|
EC751US 3/4" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 12 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.89 (Each) |
$2.66 (Each) |
Carton/Reel |
$22.14 (25 Each) |
$66.51 (25 Each) |
Standard Packaging/Reel |
$22.14 (25 Each) |
$66.51 (25 Each) |
|
|
Diameter |
1.3 in |
1.813 in |
Length |
1.65 in |
1.563 in |
Size |
3/4 in |
- |
|
Description |
3/4 EMT CMP CONN |
3/4" STEEL EMT COMP CONN - U.S. MADE |
extra long description |
MIDWEST 651S 3/4 EMT CMP CONN |
AMFICO EC751US 3/4" EMT Stl Comp Co |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 12 lb/100 |
Product Type |
3/4 Emt CMP Conn |
Emt Compression Connector |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.5900 IN X 1.2000 IN X 1.2500 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
25 PK |
125 PK |
Standards Met |
UL E-22132;cUL Listed |
UL Canada;ULus Listed |
Thread Length |
0.58 in |
0.406 in |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
651S |
EC751US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
- |
|
|
Weight |
0.14 lb/EA |
12 lb/100 |
|
Application |
Commercial;Non-Hazardous Location |
- |
standard |
UL, cUL |