Nacogdoches |
0 |
850 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
251 |
651S |
Manufacturer Number |
251 |
651S |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002518 |
00784564206510 |
Weight per package |
0.1864 (lbs/each) |
0.14 (lbs/each) |
Description |
251 3/4" Steel Emt Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.1864 LB/Ea
|
651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.89 (Each) |
Carton/Reel |
$17.52 (25 Each) |
$22.14 (25 Each) |
Standard Packaging/Reel |
$175.20 (250 Each) |
$22.14 (25 Each) |
|
insulation |
None |
- |
Material |
Steel |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1-5/16 in |
1.3 in |
Length |
1-27/32 in |
1.65 in |
Size |
3/4 |
3/4 in |
|
Description |
3/4" STEEL EMT COMPRESSION CONNECTOR |
3/4 EMT CMP CONN |
extra long description |
BPT 251 3/4" STEEL COMP CONN |
MIDWEST 651S 3/4 EMT CMP CONN |
Features |
Used to join EMT to box or enclosure. Concrete tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.1864 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA |
Product Type |
Emt Compression Connector |
3/4 Emt CMP Conn |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Insulated |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
Compression |
- |
dimensions |
- |
1.5900 IN X 1.2000 IN X 1.2500 IN |
for use with |
To Join EMT to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
250 PK;25 CT |
25 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL Listed |
Thread Length |
- |
0.58 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
251 |
651S |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
Weight |
0.1864 lb/EA |
0.14 lb/EA |
|
Application |
Used to join EMT to box or enclosure. Concrete tight. |
Commercial;Non-Hazardous Location |
standard |
cULus |
UL, cUL |