Item Comparison: 650S, MEC750

Item

650S - 1/2" STL Conn Concrete Tight - Eaton

650S
1/2" STL Conn Concrete Tight

$0.5526 Each

$27.63 (50 Each)

QTY:
Each
Add
MEC750 - [50]1/2IN Steel Emt Comp - Southwire

MEC750
[50]1/2IN Steel Emt Comp

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 613 0
All Stores 28,412 0
Vendor Eaton Southwire
Catalog Number 650S MEC750
Manufacturer Number 650S MEC-750
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Insulated Compression Emt Connectors
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564206503 00784297541001
Weight per package 0.1 (lbs/each) 1 (lbs/each)
Description 650S 1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
MEC750 [50]1/2IN Steel Emt Comp
1/2 Emt Comp Conn Steel Emt Compression Connector For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets Ul514b
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.55 (Each) $0.00 (Each)
Carton/Reel $27.63 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $27.63 (50 Each) $0.00 (1 Each)
connection - Compression
Finish Zinc Plated -
Diameter 1 in -
Length 1.54 in -
Size 1/2 in 1/2 IN EMT
Description 1/2" STL CONN CONCRETE TIGHT [50]1/2IN STEEL EMT COMP
extra long description MIDWEST 650S 1/2 EMT CMP CONN SWC MEC-750 1/2 EMT COMP CONN STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA 1/2 EMT COMP CONN STEEL EMT COMPRESSION CONNECTOR FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B
Product Type 1/2 Emt CMP Conn 1/2 Emt Comp Conn Steel
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight -
Special Features Concrete-Tight Concrete-Tight;Features: Steel Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.4900 IN X 0.9700 IN X 1.0100 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 50 PK -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.51 in -
Made in USA yes -
Brand Cooper Crouse-Hinds SouthwireMadison
Manufacturers Part Number 650S MEC-750
Category Description STEEL EMT FITTINGS -
Type Compression Connector 1/2" EMT COMPRESSION BOX CONNECTORS STEEL
Trade Size 1/2 in -
Weight 0.1 lb/EA -
Application Commercial;Non-Hazardous Location Connects EMT conduit to box or enclosure
standard UL, cUL cULus Federal Spec. W-F-408E
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat