Item Comparison: 650S, CC50RK0N

Item

650S - 1/2" STL Conn Concrete Tight - Eaton

650S
1/2" STL Conn Concrete Tight

$0.5526 Each

$27.63 (50 Each)

QTY:
Each
Add
CC50RK0N - 1/2" STL Conn Concrete Tight - Allied Tube and Conduit

CC50RK0N
1/2" STL Conn Concrete Tight

$0.4668 Each

$23.34 (50 Each)

QTY:
Each
Add
Nacogdoches 613 0
All Stores 28,383 5,132
Vendor Eaton Allied Tube and Conduit
Catalog Number 650S CC50RK0N
Manufacturer Number 650S N/A
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564206503 50842136100347
Weight per package 0.1 (lbs/each) 0.106 (lbs/each)
Description 650S 1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
CC50RK0N 1/2" STL Conn Concrete Tight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.55 (Each) $0.47 (Each)
Carton/Reel $27.63 (50 Each) $0.47 (1 Each)
Standard Packaging/Reel $27.63 (50 Each) $23.34 (50 Each)
Finish Zinc Plated -
Diameter 1 in -
Length 1.54 in -
Size 1/2 in -
Description 1/2" STL CONN CONCRETE TIGHT 1/2" STL CONN CONCRETE TIGHT
extra long description MIDWEST 650S 1/2 EMT CMP CONN -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA -
Product Type 1/2 Emt CMP Conn -
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight -
Special Features Concrete-Tight -
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.4900 IN X 0.9700 IN X 1.0100 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 50 PK -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.51 in -
Made in USA yes -
Brand Cooper Crouse-Hinds Allied Tube and Conduit
Manufacturers Part Number 650S -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 1/2 in -
Weight 0.1 lb/EA -
Application Commercial;Non-Hazardous Location -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat