Item Comparison: 650S, 250

Item

650S - 1/2" STL Conn Concrete Tight - Eaton

650S
1/2" STL Conn Concrete Tight

$0.5526 Each

$110.52 (200 Each)

QTY:
Each
Add
250 - #250 Shot - Nvent Erico

250
#250 Shot

$49.17 Each

$491.70 (10 Each)

QTY:
Each
Add
Nacogdoches 460 0
All Stores 26,197 89
Vendor Eaton Nvent Erico
Catalog Number 650S 250
Manufacturer Number 650S 250
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Line Construction Material - Ground Rods & Grounding System
Classification Steel Emt Fittings Exothermic Grounding Products
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121457 - Exothermic connector
UPC/EAN/GTIN 00784564206503 00782856001539
Weight per package 0.1 (lbs/each) 0.59 (lbs/each)
Description 650S 1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
250 #250 Shot
Nvent Erico Cadweld Welding Material, F20, 250
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.55 (Each) $49.17 (Each)
Carton/Reel $27.63 (50 Each) $491.70 (10 Each)
Standard Packaging/Reel $110.52 (200 Each) $491.70 (10 Each)
Finish Zinc Plated -
Diameter 1 in -
Length 1.54 in -
Size 1/2 in -
Description 1/2" STL CONN CONCRETE TIGHT #250 SHOT
extra long description MIDWEST 650S 1/2 EMT CMP CONN NVENT EFS 250 Cadweld Welding Mater
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA nVent ERICO Cadweld Welding Material, F20, 250
Product Type 1/2 Emt CMP Conn Cadweld Welding Material, F20, 250
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight WELDMETAL 250
Special Features Concrete-Tight WELDING MATERIAL,CADWELD,F20
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.4900 IN X 0.9700 IN X 1.0100 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 50 PK -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.51 in -
Made in USA yes -
Brand Cooper Crouse-Hinds ERICO
Manufacturers Part Number 650S -
Category Description STEEL EMT FITTINGS EXOTHERMIC GROUNDING PRODUCTS
Type Compression Connector GROUNDING
Trade Size 1/2 in -
Weight 0.1 lb/EA -
Application Commercial;Non-Hazardous Location Grounding and Bonding
standard UL, cUL cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat