Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
650 |
650G |
Manufacturer Number |
650 |
650G |
Category |
Unilets) -
Alum
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140562 |
00662277004459 |
Weight per package |
0.2 (lbs/each) |
0.31 (lbs/each) |
Description |
650 2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length, 0.2 LB/Ea
|
650G 2" SRS5 Cover Alu W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 2 In (Trade), Gray, Powder Paint, 0.1300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.39 (Each) |
$12.59 (Each) |
Carton/Reel |
$51.94 (5 Each) |
$314.70 (25 Each) |
Standard Packaging/Reel |
$259.68 (25 Each) |
$314.70 (25 Each) |
|
connection |
Threaded / Set Screw |
Threaded / Set Screw |
Material |
- |
Die Cast Aluminum |
|
Color |
Gray |
Gray |
Finish |
Epoxy Powder Painted |
Powder Paint |
|
Hub Size |
2 in |
2 in |
Length |
2.475 in |
- |
|
Description |
2" ALU SRS5 COND BODY CVR |
2" SRS5 COVER ALU W/GASKET |
extra long description |
MIDWEST 650 2 COND BODY CVR |
CRS-H 650G 2 SERIES 5 COVER WITH IN |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 in Trade Size, 2.475 in Length, 0.2 lb/EA |
Aluminum Cover with Neoprene Integral Gasket, 2 in (Trade), Gray, Powder Paint, 0.1300 lb |
Product Type |
2 Cond Body CVR |
2 Series 5 Cover With Integral Gasket |
Short Description |
Rigid Conduit Body Cover, 2 in, Form 5 Body, Aluminum |
Aluminum Cover with Neoprene Integral Gasket, 2", Die Cast Aluminum, Gray |
Special Features |
Corrosion Resistant |
Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw |
|
body type |
Conduit |
- |
dimensions |
2.4800 IN X 1.2800 IN X 1.0300 IN |
2 in (Trade) |
for use with |
Rigid/IMC/EMT Conduit |
Die Cast Aluminum Conduit Outlet Bodies |
Form |
Series 5 |
Series 5 |
includes |
Stainless Steel Screw |
- |
package quantity |
25 PK;5 CT |
25 PK |
Standards Met |
UL Listed;CSA Certified |
UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed |
|
|
Brand |
Cooper Crouse-Hinds |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
650 |
650G |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
COVER |
Integral gasket cover |
|
|
Weight |
0.2 lb/EA |
0.1300 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Lighting Fixtures and Wiring Devices |
Enclosure |
Condulet |
Condulet |
Mounting |
Conduit |
Conduit |
nema rating |
- |
NEMA 4 |
standard |
UL, cUL |
UL, cUL |