Item Comparison: 650, 11714

Item

650 - 2" Alu SRS5 Cond Body CVR - Eaton

650
2" Alu SRS5 Cond Body CVR

$10.3873 Each

$259.68 (25 Each)

QTY:
Each
Add
11714 - 2-In Alum Cond Body CVR - Mulberry

11714
2-In Alum Cond Body CVR

$11.18 Each

$11.18 (1 Each)

QTY:
Each
Add
Nacogdoches 57 0
All Stores 4,118 0
Vendor Eaton Mulberry
Catalog Number 650 11714
Manufacturer Number 650 11714
Category Unilets) - Alum Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Form 5 Condulets, Covers, & Gaskets Aluminum Conduit Bodies & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140562 00095327117142
Weight per package 0.2 (lbs/each) 0
Description 650 2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length, 0.2 LB/Ea
11714 2-In Alum Cond Body CVR
Mulberry; Conduit Fitting Cover and Gasket; Blank; Hub Size: 2 In; Mounting: Screw and Washer; Material: Aluminum; Old Number: 2af35c
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.39 (Each) $11.18 (Each)
Carton/Reel $51.94 (5 Each) $11.18 (1 Each)
Standard Packaging/Reel $259.68 (25 Each) $11.18 (1 Each)
connection Threaded / Set Screw -
Material - Aluminum
Color Gray -
Finish Epoxy Powder Painted -
Hub Size 2 in 2
Length 2.475 in -
Description 2" ALU SRS5 COND BODY CVR 2-IN ALUM COND BODY CVR
extra long description MIDWEST 650 2 COND BODY CVR MULB 11714 2 IN.ALUM.CONDUIT COVER
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Rigid Conduit Body Cover, Epoxy Powder Painted, 2 in Trade Size, 2.475 in Length, 0.2 lb/EA Mulberry; Conduit Fitting Cover And Gasket; Blank; Hub Size: 2 IN; Mounting: Screw And Washer; Material: Aluminum; Old Number: 2AF35C
Product Type 2 Cond Body CVR 2 In.Alum.Conduit Cover
Short Description Rigid Conduit Body Cover, 2 in, Form 5 Body, Aluminum -
Special Features Corrosion Resistant Features: Galvanized Steel Or Aluminum; Screws And Washers Mounted; Gaskets Are Neoprene Rubber; For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason; UL Listed; Old Number: 2AF35C
body type Conduit -
dimensions 2.4800 IN X 1.2800 IN X 1.0300 IN -
for use with Rigid/IMC/EMT Conduit -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 25 PK;5 CT -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number 650 11714
Category Description FORM 5 CONDULETS, COVERS, & GASKETS -
Type COVER BLANK
Trade Size 2 in -
Weight 0.2 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason
Enclosure Condulet -
Mounting Conduit Screw And Washer
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat