Item Comparison: 6459, GALNIP312XCL

Item

6459 - 3-1/2XCL RGD Nip - Southwire Rough Electrical Com

6459
3-1/2XCL RGD Nip

$26.1971 Each

$26.20 (1 Each)

QTY:
Each
Add
GALNIP312XCL - 3-1/2XCL RGD Nip - Ecn-Korns

GALNIP312XCL
3-1/2XCL RGD Nip

$23.5693 Each

$23.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 89
Vendor Southwire Rough Electrical Com Ecn-Korns
Catalog Number 6459 GALNIP312XCL
Manufacturer Number 6459 GALNIP3-1/2XCL
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Diecast Emt Fittings Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00751338319707 00784011006410
Weight per package 1.6 (lbs/each) 1.6 (lbs/each)
Description 6459 3-1/2XCL RGD Nip
3-1/2IN Xclose Conduit Nipple
GALNIP312XCL 3-1/2XCL RGD Nip
3 1/2X2 3/4 Close Galvanized Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.20 (Each) $23.57 (Each)
Carton/Reel $26.20 (1 Each) $23.57 (1 Each)
Standard Packaging/Reel $26.20 (1 Each) $23.57 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length - 2-3/4 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3-1/2XCL RGD NIP 3-1/2XCL RGD NIP
extra long description CLOSE TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-3/4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description 3-1/2IN XCLOSE CONDUIT NIPPLE 3 1/2X2 3/4 CLOSE GALVANIZED NIPPLE
Product Type Rigid Conduit Nipple Conduit Nipple
Applicable Standard - ANSI C80.1, NEMA
End Type THREADED THREADED
Brand Southwire Rough Electrical Com ECN-KORNS
Manufacturers Part Number 6459 GALNIP3-1/2XCL
Model - GALNIP
Category Description DIECAST EMT FITTINGS RIGID NIPPLES
Type STRAIGHT -
Trade Size 3-1/2 INCH 3-1/2 INCH
Standard Package 1 PER CASE 10 PER CARTON
Approval UL, CSA UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat