Item Comparison: GALNIP112X2, 64552

Item

GALNIP112X2 - 1-1/2X2 RGD Nip - Ecn-Korns

GALNIP112X2
1-1/2X2 RGD Nip

$4.1202 Each

$4.12 (1 Each)

QTY:
Each
Add
64552 - 1-1/2X2 RGD Nip - Southwire Rough Electrical Com

64552
1-1/2X2 RGD Nip

$4.5795 Each

$4.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 190 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP112X2 64552
Manufacturer Number GALNIP1-1/2X2 64552
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011005222 00751338315907
Weight per package 0.34 (lbs/each) 0.34 (lbs/each)
Description GALNIP112X2 1-1/2X2 RGD Nip
1 1/2X2 Galvanized Nipple
64552 1-1/2X2 RGD Nip
1-1/2IN X2IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.12 (Each) $4.58 (Each)
Carton/Reel $4.12 (1 Each) $4.58 (1 Each)
Standard Packaging/Reel $4.12 (1 Each) $4.58 (1 Each)
Material - Steel
Finish - Galvanized
Length 2 INCH 2 INCH
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/2X2 RGD NIP 1-1/2X2 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 1 1/2X2 GALVANIZED NIPPLE 1-1/2IN X2IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard - ANSI C80.1, Federal Specification WW-C-563
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP1-1/2X2 64552
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 1-1/2 INCH 1-1/2 INCH
Standard Package 25 PER CARTON 25 PER CASE
Approval UL 6, CSA C22.2 UL (Canada and US), UL 6
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat