Item Comparison: GALNIP112X10, 645510

Item

GALNIP112X10 - 1-1/2X10 RGD Nip - Ecn-Korns

GALNIP112X10
1-1/2X10 RGD Nip

$17.3475 Each

$17.35 (1 Each)

QTY:
Each
Add
645510 - 1-1/2X10 RGD Nip - Southwire Rough Electrical Com

645510
1-1/2X10 RGD Nip

$19.2817 Each

$19.28 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP112X10 645510
Manufacturer Number GALNIP1-1/2X10 645510
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011005307 00751338316706
Weight per package 2.1599 (lbs/each) 2.16 (lbs/each)
Description GALNIP112X10 1-1/2X10 RGD Nip
1 1/2X10 Galvanized Nipple
645510 1-1/2X10 RGD Nip
1-1/2IN X10IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.35 (Each) $19.28 (Each)
Carton/Reel $17.35 (1 Each) $19.28 (1 Each)
Standard Packaging/Reel $17.35 (1 Each) $19.28 (1 Each)
Material - Steel
Finish - Galvanized
Length 10 INCH 10 INCH
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/2X10 RGD NIP 1-1/2X10 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 1 1/2X10 GALVANIZED NIPPLE 1-1/2IN X10IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP1-1/2X10 645510
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 1-1/2 INCH 1-1/2 INCH
Standard Package 10 PER CARTON 1 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat