Item Comparison: GALNIP114X5, 64545

Item

GALNIP114X5 - 1-1/4X5 RGD Nip - Ecn-Korns

GALNIP114X5
1-1/4X5 RGD Nip

$6.2076 Each

$6.21 (1 Each)

QTY:
Each
Add
64545 - 1-1/4X5 RGD Nip - Southwire Rough Electrical Com

64545
1-1/4X5 RGD Nip

$0.68996 Each

$0.69 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 148 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP114X5 64545
Manufacturer Number GALNIP1-1/4X5 64545
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011004973 00751338315303
Weight per package 0.84 (lbs/each) 0.84 (lbs/each)
Description GALNIP114X5 1-1/4X5 RGD Nip
1 1/4X5 Galvanized Nipple
64545 1-1/4X5 RGD Nip
1-1/4IN X5IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.21 (Each) $0.69 (Each)
Carton/Reel $6.21 (1 Each) $0.69 (1 Each)
Standard Packaging/Reel $6.21 (1 Each) $0.69 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length 5 INCH 5 INCH
Additional Information - Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/4X5 RGD NIP 1-1/4X5 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 5 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 1 1/4X5 GALVANIZED NIPPLE 1-1/4IN X5IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard ANSI C80.1, NEMA ANSI C80.1, Federal Specification WW-C-563
End Type THREADED THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALNIP1-1/4X5 64545
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 1-1/4 INCH 1-1/4 INCH
Standard Package 25 PER CARTON 25 PER CASE
Approval UL 6, CSA C22.2 UL (Canada and US), UL 6
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat