Item Comparison: 64535, GALNIP1X5

Item

64535 - 1X5 RGD Nip - Southwire Rough Electrical Com

64535
1X5 RGD Nip

$4.9555 Each

$4.96 (1 Each)

QTY:
Each
Add
GALNIP1X5 - 1X5 RGD Nip - Ecn-Korns

GALNIP1X5
1X5 RGD Nip

$4.4583 Each

$4.46 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 404
Vendor Southwire Rough Electrical Com Ecn-Korns
Catalog Number 64535 GALNIP1X5
Manufacturer Number 64535 GALNIP1X5
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00751338314207 00784011004676
Weight per package 0.548 (lbs/each) 0.64 (lbs/each)
Description 64535 1X5 RGD Nip
1IN X5IN Conduit Nipple
GALNIP1X5 1X5 RGD Nip
1X5 Galvanized Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.96 (Each) $4.46 (Each)
Carton/Reel $4.96 (1 Each) $4.46 (1 Each)
Standard Packaging/Reel $4.96 (1 Each) $4.46 (1 Each)
Material Steel -
Finish Galvanized -
Length 5 INCH 5 INCH
Additional Information - APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1X5 RGD NIP 1X5 RGD NIP
extra long description STEEL MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 5 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description 1IN X5IN CONDUIT NIPPLE 1X5 GALVANIZED NIPPLE
Product Type Rigid Conduit Nipple Conduit Nipple
End Type THREADED -
Brand TOPAZ ELECTRIC CORP ECN-KORNS
Manufacturers Part Number 64535 GALNIP1X5
Model - GALNIP
Category Description RIGID NIPPLES RIGID NIPPLES
Type STRAIGHT -
Trade Size 1 INCH 1 INCH
Standard Package 25 PER CASE 25 PER CARTON
Approval UL, CSA UL 6, CSA C22.2
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat