Item Comparison: 6451112, GALNIP12X112

Item

6451112 - 1/2X1-1/2 RGD Nip - Southwire Rough Electrical Com

6451112
1/2X1-1/2 RGD Nip

$1.6614 Each

$1.66 (1 Each)

QTY:
Each
Add
GALNIP12X112 - 1/2X1-1/2 RGD Nip - Ecn-Korns

GALNIP12X112
1/2X1-1/2 RGD Nip

$1.4947 Each

$1.49 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 82
Vendor Southwire Rough Electrical Com Ecn-Korns
Catalog Number 6451112 GALNIP12X112
Manufacturer Number 6451112 GALNIP1/2X1-1/2
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Couplings, Adapters, Reducers, Bushings, & Caps Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00751338311404 00784011004027
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description 6451112 1/2X1-1/2 RGD Nip
1/2IN X1-1/2IN Conduit Nipple
GALNIP12X112 1/2X1-1/2 RGD Nip
1/2X1 1/2 Galvanized Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.66 (Each) $1.49 (Each)
Carton/Reel $1.66 (1 Each) $1.49 (1 Each)
Standard Packaging/Reel $1.66 (1 Each) $1.49 (1 Each)
Material Steel -
Finish Galvanized -
Length 1-1/2 INCH 1-1/2 INCH
Additional Information - APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1/2X1-1/2 RGD NIP 1/2X1-1/2 RGD NIP
extra long description STEEL MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description 1/2IN X1-1/2IN CONDUIT NIPPLE 1/2X1 1/2 GALVANIZED NIPPLE
Product Type Rigid Conduit Nipple Conduit Nipple
End Type THREADED -
Brand TOPAZ ELECTRIC CORP ECN-KORNS
Manufacturers Part Number 6451112 GALNIP1/2X1-1/2
Model - GALNIP
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS RIGID NIPPLES
Type STRAIGHT -
Trade Size 1/2 INCH 1/2 INCH
Standard Package 25 PER CASE 25 PER CARTON
Approval UL, CSA UL 6, CSA C22.2
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat