Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Copper |
Catalog Number |
63060 |
CCPR400 |
Manufacturer Number |
63060 |
582777 |
Category |
Strippers -
Cutters
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
23241616 - Wire or cable cutter
|
23241616 - Wire or cable cutter
|
UPC/EAN/GTIN |
00092644630606 |
00032886908439 |
Weight per package |
1.32 (lbs/each) |
0.1389 (lbs/ft) |
Description |
63060 Ratcheting Cable Cutter
Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 SQ.MM;Aluminum:750 MCM;380 SQ.MM;Communication Cable:1-1/8 In Cutting Capacity, Red Handle Color, Plastic Covered Handles With Hand Guards For Comfort and Firm Grip Handle, 10-1/4 In Overall Length, 1.3 LB
|
CCPR400 Cutter, Cable Ratcheting 9" 400 Cu/Al
Hardened Steel Blades Ensure Consistent Cuts and Long-Term Durability, While The Rounded Blade Design Minimizes Cable Distortion During Cutting.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$268.71 (Each) |
$295.80 (Foot) |
Carton/Reel |
$268.71 (1 Each) |
$295.80 (1 Feet) |
Standard Packaging/Reel |
$268.71 (1 Each) |
$1,479.00 (5 Feet) |
|
Material |
Hardened Steel |
- |
|
Blade Material |
Hardened Steel |
- |
Handle Color |
Red |
- |
|
Overall Length |
10-1/4 in;260.4 mm |
- |
Size |
- |
NA |
|
Construction |
- |
CrV Steel, Screw Rivet |
Description |
RATCHETING CABLE CUTTER |
CUTTER, CABLE RATCHETING 9" 400 CU/AL |
extra long description |
KLEIN 63060 Ratcheting Cable Cutter |
SWC 582777 CCPR400 Ratcheting Cable |
Features |
For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany. |
- |
Long Description |
Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in Cutting Capacity, Red Handle Color, Plastic Covered Handles with Hand Guards for Comfort and Firm Grip Handle, 10-1/4 in Overall Length, 1.3 lb |
Hardened steel blades ensure consistent cuts and long-term durability, while the rounded blade design minimizes cable distortion during cutting. |
Product Type |
Ratcheting Cable Cutter |
CCPR400 Ratcheting Cable Cutter 750MCM |
Short Description |
Ratcheting Cable Cutter, 10-1/4 in, Hardened Steel |
- |
Special Features |
Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut;Quick Release Lever Opens Blades Easily in Every Cutting Position to Allow Removal of the Cable Before Completion of Cut |
Double ratcheting mechanism and quick release lock |
|
Cable Size |
- |
750 |
Cutting Capacity |
Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in;28.6 mm |
- |
Handle Type |
- |
Comfort |
media |
Yes |
- |
package quantity |
1 ct |
- |
Wire Type |
- |
750 Cu/1000 Al |
|
Brand |
Klein Tools |
Southwire |
Manufacturers Part Number |
63060 |
582777 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Ratcheting Cable Cutter |
Wire or Cable Cutter |
|
|
Application |
Cutting Copper and Aluminum Cable |
Electrical |