Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
62532 |
62720 |
Manufacturer Number |
625-32 |
627-20 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
27112806 - Threading taps
|
27112806 - Threading taps
|
UPC/EAN/GTIN |
00092644537028 |
00092644537066 |
Weight per package |
0.2 (lbs/each) |
0.35 (lbs/each) |
Description |
62532 Triple Taps 6-32, 8-32, 10-32
Triple Taps 6-32, 8-32, 10-32
|
62720 6-In-1 Tapping Tool
Tapping Tool, 7-5/8 In Overall Length, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.68 (Each) |
$33.91 (Each) |
Carton/Reel |
$18.68 (1 Each) |
$33.91 (1 Each) |
Standard Packaging/Reel |
$112.08 (6 Each) |
$203.46 (6 Each) |
|
|
Overall Length |
7.125" (18.1 cm) |
7-5/8 in;193.7 mm |
|
Description |
TRIPLE TAPS 6-32, 8-32, 10-32 |
6-IN-1 TAPPING TOOL |
extra long description |
KLEIN 625-32 Triple Taps 6-32, 8-32 |
KLEIN 627-20 6-in-1 Tapping Tool |
Features |
- |
Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites. |
Long Description |
Triple Taps 6-32, 8-32, 10-32 |
Tapping Tool, 7-5/8 in Overall Length, 0.35 lb |
Product Type |
Triple Taps 6-32, 8-32, 10-32 |
6-In-1 Tapping Tool |
Short Description |
- |
6 in 1 Tapping Tool |
|
media |
Yes |
Yes |
package quantity |
- |
6 CT |
Tap Sizes |
6-32, 8-32, 10-32 |
6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20 |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
625-32 |
627-20 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |
|
Weight |
3.2 oz (91 g) |
0.35 lb;0.16 kg |
|
Application |
- |
Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped. |