Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
623221 |
623220 |
Manufacturer Number |
6232-21 |
6232-20 |
Category |
Power Tools -
Power Tools - Corded
|
Power Tools -
Power Tools - Corded
|
Classification |
Power Tools
|
Hand Tools
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00045242237227 |
00045242237210 |
Weight per package |
23.7 (lbs/each) |
17.43 (lbs/each) |
Description |
623221 Deep Cut Variable Speed Band Saw Kit
Bandsaw Kit, 120 V Ac, 11 A, 5 X 5 In Cutting Capacity, 1/2 In Blade Diameter, 380 SFPM Speed, 21 In Overall Length, 14.5 LB
|
623220 Deep Cut Variable Speed Band Saw
The New Deep Cut Band Saws Deliver 2X More Durability, Best-In-Class Power At 11 Amps, Revolutionary Cut Visibility and The Industry’S Largest Cut Capacity At 5 In. X 5 In. These Band Saws Still Deliver On The Heritage Of Long-Term Reliability and Performance That Make Milwaukee Band Saws The Standard In Industrial Metalworking, But Now Feature A New, Exclusive Job Site Armor™ Technology and All Metal Direct Drive System That Provide Game-Changing Durability. The Job Site Armor™ Technology Is Made Of A Pro
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$467.54 (Each) |
$0.00 (Each) |
Carton/Reel |
$467.54 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$467.54 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
11 A |
- |
Voltage Rating |
120 V ac |
- |
|
|
Description |
DEEP CUT VARIABLE SPEED BAND SAW KIT |
DEEP CUT VARIABLE SPEED BAND SAW |
extra long description |
MILW 6232-21 DEEP CUT BANDSAW W CAS |
MILW 6232-20 DEEP CUT BANDSAW |
Features |
The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor(TM) Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor(TM) Technology is made of a p |
Deep Cut Variable Speed Band Saw |
Long Description |
Bandsaw Kit, 120 V ac, 11 A, 5 x 5 in Cutting Capacity, 1/2 in Blade Diameter, 380 sfpm Speed, 21 in Overall Length, 14.5 lb |
The new deep cut band saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a pro |
Product Type |
Bandsaw Kit |
Deep Cut Bandsaw |
Short Description |
Bandsaw Kit, 11 A, 1/2 in |
- |
Special Features |
Powerful 11 A Motor with CPT:Provides Maximum Performance and Durability;Job Site Armor Technology:Proprietary Composite Material and Crush Zone Barriers Provide Long Lasting Rugged Protection;All Metal Direct Drive:Delivers Maximum Tool Life with All Metal Direct Drive Gearing System, While Requiring Less Servicing Than A Chain Drive;Gear Protecting Clutch:Extends Gear and Motor Life By Absorbing High Impact Forces Caused By Blade Lock-Ups;Cpt Constant Power Technology |
- |
|
Blade Diameter |
1/2 in |
- |
Cutting Capacity |
5 x 5 in |
- |
idea granular category code |
2313 |
- |
includes |
Carrying Case |
- |
Maximum Speed |
380 sfpm |
- |
package quantity |
1 ct |
- |
Switch Type |
Variable Speed Trigger and Dial |
Variable Speed Trigger and Dial |
Voltage |
120.0 |
120.0 |
|
Brand |
Milwaukee Electric Tool |
Milwaukee® |
Manufacturers Part Number |
6232-21 |
6232-20 |
|
Category Description |
POWER TOOLS |
HAND TOOLS |
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
Call nearest store for Item Price
|