Item Comparison: 61757, 375FC

Item

61757 - 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP - Ideal

61757
600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP

$174.34 Each

$174.34 (1 Each)

QTY:
Each
Add
375FC - 600A Ac/DC TRMS Wireless Clamp - Fluke

375FC
600A Ac/DC TRMS Wireless Clamp

$678.14 Each

$678.14 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 148 0
Vendor Ideal Fluke
Catalog Number 61757 375FC
Manufacturer Number 61-757 FLUKE-375-FC
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Meters, Panel Instruments
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113637 - Voltage or current meters
UPC/EAN/GTIN 00783250513581 00095969798464
Weight per package 1.68 (lbs/each) 1.94 (lbs/each)
Description 61757 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Ideal 600A Ac/DC TRMS Clamp Meter
375FC 600A Ac/DC TRMS Wireless Clamp
The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $174.34 (Each) $678.14 (Each)
Carton/Reel $174.34 (1 Each) $678.14 (1 Each)
Standard Packaging/Reel $174.34 (1 Each) $678.14 (1 Each)
Voltage Rating - CAT IV 600 V / CAT III 1000 V safety rating
Description 600A AC/DC TRMS CLMPMTR,TIGHTSIT,W/FLASHLT,NCV&TMP 600A AC/DC TRMS WIRELESS CLAMP
extra long description - FLK FLUKE-375-FC CLP M, 600A, 60K O
Long Description IDEAL 600A AC/DC TRMS Clamp Meter The Fluke 370 FC Series offers advanced troubleshooting performance. The iFlex flexible current probe allows for easy measurement around wires in tight spaces. In addition, all three clamps are now part of the Fluke Connect family of wireless test tools. Clamp Meter with operating temperatur -10 Deg C to +50 Deg C, 60000 OHMS.
Product Type 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP CLP M, 600A, 60K Ohms
Brand Ideal FLUKE
Manufacturers Part Number 61-757 FLUKE-375/FC
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat