Item Comparison: 61757, 373

Item

61757 - 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP - Ideal

61757
600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP

$174.34 Each

$174.34 (1 Each)

QTY:
Each
Add
373 - 600A TRMS Ac Clamp Meter - Fluke

373
600A TRMS Ac Clamp Meter

$391.68 Each

$391.68 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 163 0
Vendor Ideal Fluke
Catalog Number 61757 373
Manufacturer Number 61-757 FLUKE373
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Meters, Panel Instruments
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113637 - Voltage or current meters
UPC/EAN/GTIN 00783250513581 00095969557832
Weight per package 1.68 (lbs/each) 1.7637 (lbs/each)
Description 61757 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Ideal 600A Ac/DC TRMS Clamp Meter
373 600A TRMS Ac Clamp Meter
Ac Clamp Meter, 2% ±5 Digits (48 – 62 HZ) (Ac Current);1.0% ±5 Digits (48 – 62 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 HZ, Alkaline, 600 A, 600 V Ac/DC, Battery Powered, 45 MM Height, 232 MM Length, 85 MM Width, 370 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $174.34 (Each) $391.68 (Each)
Carton/Reel $174.34 (1 Each) $391.68 (1 Each)
Standard Packaging/Reel $174.34 (1 Each) $391.68 (1 Each)
amperage rating - 600
Voltage Rating - 600 V ac/dc
Height - 45 mm
Length - 232 mm
Width - 85 mm
Description 600A AC/DC TRMS CLMPMTR,TIGHTSIT,W/FLASHLT,NCV&TMP 600A TRMS AC CLAMP METER
extra long description - FLK FLUKE-373 600A TRMS AC CLP M
Features - Fluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 .To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, s
Long Description IDEAL 600A AC/DC TRMS Clamp Meter AC Clamp Meter, 2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 Hz, Alkaline, 600 A, 600 V ac/dc, Battery Powered, 45 mm Height, 232 mm Length, 85 mm Width, 370 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
Product Type 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP AC Clamp Meter
Short Description - AC Clamp Meter, 600 VAC/dc, 600 A
ac current - 600 A
Accuracy - 2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance)
Battery Chemistry Type - Alkaline
Display Type - Backlight
includes - Large Backlit Display
Maximum Operating Temperature - +50 °C
Minimum Operating Temperature - -10 °C
package quantity - 1 ct
Power Source - Battery
Standards Met - CSA Certified (Canada and US);CE Certified;TUV
Brand Ideal FLUKE
Manufacturers Part Number 61-757 FLUKE-373
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Status - Inactive
Weight - 370 g
Enclosure - Hard plastic
Frequency Rating - 48 to 62 Hz
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat