Item Comparison: 61737, 323

Item

61737 - 400A Ac TRMS Clamp Meter, W/NCVT & Temp - Ideal

61737
400A Ac TRMS Clamp Meter, W/NCVT & Temp

$83.97 Each

$83.97 (1 Each)

QTY:
Each
Add
323 - 400A Ac True RMS Clamp Meter - Fluke

323
400A Ac True RMS Clamp Meter

$233.83 Each

$233.83 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 56 1
Vendor Ideal Fluke
Catalog Number 61737 323
Manufacturer Number 61-737 FLUKE323
Category Enhanced Commodity Codes - Tools & Testers Power & Test Equipment - Test Equipment - Multimeters
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113637 - Voltage or current meters
UPC/EAN/GTIN 00783250810253 00095969623742
Weight per package 1.69 (lbs/each) 0.77 (lbs/each)
Description 61737 400A Ac TRMS Clamp Meter, W/NCVT & Temp
Ideal 400A Ac TRMS Clamp Meter
323 400A Ac True RMS Clamp Meter
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000  Resistance, 1.5% ± 5 (V Ac);1.0% ± 5 (V DC), LCD Display, 75 MM Length, 34 MM Width, 207 MM Height, Cat Iii;Cat Iv Safety Category Level, 265 G
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.97 (Each) $233.83 (Each)
Carton/Reel $83.97 (1 Each) $233.83 (1 Each)
Standard Packaging/Reel $83.97 (1 Each) $233.83 (1 Each)
Voltage Rating - 600
Height - 207 mm
Length - 75 mm
Width - 34 mm
Description 400A AC TRMS CLAMP METER, W/NCVT & TEMP 400A AC TRUE RMS CLAMP METER
extra long description - FLK FLUKE-323 400A AC TRUE RMS CLP
Features - The Fluke 323, 324 and 325 Clamp Meters are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting Tools for commercial and residential electricians.
Long Description IDEAL 400A AC TRMS Clamp Meter Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000  Resistance, 1.5% ± 5 (V AC);1.0% ± 5 (V DC), LCD Display, 75 mm Length, 34 mm Width, 207 mm Height, CAT III;CAT IV Safety Category Level, 265 g
Product Type 400A Ac TRMS Clamp Meter, W/NCVT & Temp Clamp Meter
Short Description - Clamp Meter, LCD, 600 V
Special Features - Hold Button;Two-Year Warranty
Current Measurement - 400 A
Display Type - LCD
Function Measured - AC/DC Voltage;AC Current;Resistance;True RMS
Multimeter Type - Clamp Meter
Resistance - 400 to 4000 
Resistance Measurement Accura - 1 % ± 5
Safety Category Level - CAT III;CAT IV
Voltage Accuracy - 1.5% ± 5 (V AC);1.0% ± 5 (V DC)
Voltage Measurement - 600 V
Made in USA - yes
Brand Ideal FLUKE
Manufacturers Part Number 61-737 FLUKE-323
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Weight - 265 g
Enclosure - Hard plastic
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat