Item Comparison: 616, SW2BB

Item

616 - Porcelain Wire Holder W/Lag Screw - Arlington

616
Porcelain Wire Holder W/Lag Screw

$20.7274 Each

$103.64 (5 Each)

QTY:
Each
Add
SW2BB - 2-1/4" Medium Duty Screw Type Wire Holder - Steel City

SW2BB
2-1/4" Medium Duty Screw Type Wire Holder

$17.4718 Each

$628.98 (36 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 1,578 237
Vendor Arlington Steel City
Catalog Number 616 SW2BB
Manufacturer Number 616 SW2BB
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators
Classification Misc Fittings Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00018997006165 00783786300228
Weight per package 0.6 (lbs/each) 0.664 (lbs/each)
Description 616 Porcelain Wire Holder W/Lag Screw
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
SW2BB 2-1/4" Medium Duty Screw Type Wire Holder
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.73 (Each) $17.47 (Each)
Carton/Reel $103.64 (5 Each) $628.98 (36 Each)
Standard Packaging/Reel $103.64 (5 Each) $628.98 (36 Each)
Material Porcelain, Steel Porcelain
Color White -
Diameter 1.75 in -
Length 5.615 in -
Overall Length - 2-1/4 in (Screw)
Size 2-1/4 in (Screw) Screw Length 2-1/4 Inch
Description PORCELAIN WIRE HOLDER W/LAG SCREW 2-1/4" MEDIUM DUTY SCREW TYPE WIRE HOLDER
extra long description ARL 616 PORCELAIN WIRE HOLD 2-1/4 L ABB SW2BB WIREHOLDER (MEDIUM DUTY I
Features With solid rivet through head. Porcelain and galvanized steel. Holder, Wire, Head Length 3 Inches, Hole Diameter 0.72 x 0.69 Inches, Screw Length 2-1/4 Inch, Porcelain.
Long Description Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Size, 5.615 in Length, 1.75 in Diameter, 0.6 lb/EA Wire Holder, 2-1/4 in (Screw) Overall Length, Porcelain Material, 0.66 lb
Product Type Wire Holder Wire Holder
Short Description Wire Holder, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Wire Holder 2-1/4 in (Screw), Reinforced
Special Features 2-1/4in Lag Screw, with Solid Revert Through Head Midget insulator
package quantity 5 PK 36 CT
Standards Met ECCN: EAR99 -
Brand Arlington Industries Steel City
Manufacturers Part Number 616 SW2BB
Category Description MISC FITTINGS SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Wire Holder Hardware & Accessories
Weight 0.6 lb/EA 0.66 lb
Application - To support service entrance cable prior to entrance
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat