Nacogdoches |
39 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Greenlee |
Catalog Number |
616 |
616 |
Manufacturer Number |
616 |
616 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Misc Fittings
|
Hand Tools
|
UNSPSC |
39121311 - Electrical fittings
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00018997006165 |
00783310165149 |
Weight per package |
0.6 (lbs/each) |
0.18 (lbs/each) |
Description |
616 Porcelain Wire Holder W/Lag Screw
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
|
616 Piston, 3-1/2" Conduit
3-1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 3.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.35 (Each) |
$27.93 (Each) |
Carton/Reel |
$106.75 (5 Each) |
$83.79 (3 Each) |
Standard Packaging/Reel |
$106.75 (5 Each) |
$83.79 (3 Each) |
|
Material |
Porcelain, Steel |
- |
|
|
Diameter |
1.75 in |
- |
Length |
5.615 in |
- |
Size |
2-1/4 in (Screw) |
- |
|
Description |
PORCELAIN WIRE HOLDER W/LAG SCREW |
PISTON,3-1/2" CONDUIT |
extra long description |
ARL 616 PORCELAIN WIRE HOLD 2-1/4 L |
GRN 616 PISTON,3-1/2" CONDUIT |
Features |
With solid rivet through head. Porcelain and galvanized steel. |
- |
Long Description |
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Size, 5.615 in Length, 1.75 in Diameter, 0.6 lb/EA |
3-1/2" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 3. |
Product Type |
Wire Holder |
Piston, 3-1/2" Conduit |
Short Description |
Wire Holder, Porcelain and Galvanized Steel, 2-1/4 in (Screw) |
- |
Special Features |
2-1/4in Lag Screw, with Solid Revert Through Head |
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6". |
|
package quantity |
5 PK |
- |
Standards Met |
ECCN: EAR99 |
- |
|
Brand |
Arlington Industries |
GREENLEE |
Manufacturers Part Number |
616 |
- |
|
Category Description |
MISC FITTINGS |
HAND TOOLS |
Type |
Wire Holder |
Foam conduit piston for IMC and Rigid |
|
|
Application |
- |
Use with blower or vacuum power fishing system to start conduit run. |
Capacity |
- |
3-1/2 In |