Nacogdoches |
642 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Erico |
LH Dottie |
Catalog Number |
615880 |
GR5808 |
Manufacturer Number |
615880 |
GR5808 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Cable MNGMNT & Prot Devices -
Grounding & Bonding Equipment
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00782856306092 |
00781002350156 |
Weight per package |
6.8 (lbs/each) |
7 (lbs/each) |
Description |
615880 5/8"X8' Cu Ground Rod
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
|
GR5808 5/8'' X 8' Copper Bonded Ground Rod
Ground Rod, 8 FT. Length, Copper Material, 5/8 In. Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.84 (Rod) |
$83.37 (Each) |
Carton/Reel |
$119.20 (5 Rods) |
$416.85 (5 Each) |
Standard Packaging/Reel |
$119.20 (5 Rods) |
$416.85 (5 Each) |
|
Conductor Size |
- |
5/8 |
Material |
Copper-Bonded Steel |
Copper |
|
Conductor Material |
- |
Copper Bonded |
|
Diameter |
0.56 in |
5/8 |
Length |
8-8 |
8 |
Overall Length |
8 ft |
- |
|
Description |
5/8"X8' CU GROUND ROD |
5/8'' X 8' COPPER BONDED GROUND ROD |
extra long description |
NVENT EFS 615880 Cu Bonded Ground R |
DOTTIE GR5808 5/8 X 8' Ground Rod ( |
Long Description |
Ground Rod, 8 ft Overall Length, Copper Bonded Steel, 0.56 in Diameter, 6.8 lb |
Ground Rod, 8 ft. length, Copper material, 5/8 in. diameter |
Product Type |
Ground Rod |
5/8 X 8' Ground Rod (Copper Bonded) |
Short Description |
5/8"X8' Copper-Bonded Ground Rod, Pointed |
- |
Special Features |
MolecULar Bond to Nickel-Sealed High Strength Steel Core |
Features: High Strength Steel Core |
|
accessory type |
Ground Rod |
- |
package quantity |
5 CT |
- |
Standards Met |
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus |
- |
Tensile Strength |
552 |
- |
|
|
Brand |
Erico, Inc. Eritec-Caddy |
LH DOTTIE |
Manufacturers Part Number |
615880 |
GR5808 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Copper-Bonded Ground Rods |
Ground Rod |
|
|
Application |
Grounding and Bonding |
- |
standard |
cULus® |
UL Listed |